Item Comparison: PJ11W, SP11W

Item

PJ11W - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH - Eaton

PJ11W
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH

$0.8446 Each

$168.92 (200 Each)

QTY:
Each
Add
SP11W - Plate Plastic 1G Tele W/Out Line WH - Legrand-Pass & Seymour

SP11W
Plate Plastic 1G Tele W/Out Line WH

$0.7245 Each

$144.90 (200 Each)

QTY:
Each
Add
Nacogdoches 62 0
All Stores 28,954 1,506
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ11W SP11W
Manufacturer Number PJ11W SP11W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664578953 00785007680959
Weight per package 0.065 (lbs/each) 0.0709 (lbs/each)
Description PJ11W Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
SP11W Plate Plastic 1G Tele W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06378 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.84 (Each) $0.72 (Each)
Carton/Reel $16.89 (20 Each) $0.72 (1 Each)
Standard Packaging/Reel $168.92 (200 Each) $144.90 (200 Each)
insulation - Bare
Material Polycarbonate Thermoplastic
Number of Gangs 1 1
Color White White
Finish Gloss -
Size - 5"
Thickness 0.080 in 0.070 in
Description WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX WH PLATE PLASTIC 1G TELE W/OUT LINE WH
extra long description EWD PJ11W Wlplt 1GTel/Coax.406"Hole P&S SP11W PLATE PLASTIC 1G TELE W/O
Features Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Smooth thermoset. White
Long Description Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06378 lb
Product Type Telephone/Coaxial Wall Plate Plate Plastic 1G Tele W/Out Line WH
Short Description 1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, White 1 Gang, TV Cable Wall Plate, White
Special Features Thermoplastic, std and midi Standard size plastic smooth wall plate
dimensions 3.12 (W) x 4.87 (H) in 5 in
Mounting Type Screw Mount Wall Mount
orientation - Vertical
package quantity 20 CT;200 PK 20 CT;200 PK
Standards Met RoHS Compliant UL 514;CSA Certified;RoHS Compliant
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ11W SP11-W
Category Description Residential plates Residential plates
Type Telephone and coaxial wallplates Wall Plate
Weight 0.0700 lb 0.06378 lb
Application Commercial;Residential Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat