Item Comparison: PJ11B, TP11

Item

PJ11B - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX BR - Eaton

PJ11B
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX BR

$0.8446 Each

$168.92 (200 Each)

QTY:
Each
Add
TP11 - Trademaster Plate 1G Tele or Cable Box - Legrand-Pass & Seymour

TP11
Trademaster Plate 1G Tele or Cable Box

$0.7005 Each

$140.10 (200 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 200 1,480
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ11B TP11
Manufacturer Number PJ11B TP11
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664578915 00785007274561
Weight per package 0.06 (lbs/each) 0.068 (lbs/each)
Description PJ11B Wallplate 1GTEL/Coax.406"Hole Poly Mid BX BR
Eaton Telephone and Coaxial Wallplate, Brown, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
TP11 Trademaster Plate 1G Tele or Cable Box
Single Gang, Single Telephone or Cable Outlet 13/32 Hole. Box Mounted. Nylon Trademaster Plate. Brown.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.84 (Each) $0.70 (Each)
Carton/Reel $0.84 (1 Each) $14.01 (20 Each)
Standard Packaging/Reel $168.92 (200 Each) $140.10 (200 Each)
insulation - Bare
Number of Gangs - 1
Size - 5.5"
Thickness - 2
Description WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX BR TRADEMASTER PLATE 1G TELE OR CABLE BOX
extra long description EWD PJ11B Wlplt 1GTel/Coax.406"Hole P&S TP11 TRADEMASTER PLATE 1G TELE
Features Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life. -
Long Description Eaton Telephone and coaxial wallplate, Brown, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size Single gang, single telephone or cable outlet 13/32 hole. Box mounted. Nylon Trademaster plate. Brown.
Product Type WLPLT 1GTEL/Coax.406"Hole Poly Mid BX BR Trademaster Plate 1G Tele or Cable Box
Special Features Thermoplastic, std and midi Molded of rugged, practically indestructible nylon
dimensions 0.0800 IN X 3.1200 IN X 4.8700 IN -
orientation - Vertical
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number PJ11B TP11
Category Description Residential plates Residential plates
Type Telephone and coaxial wallplates Wall Plate
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential/Commercial
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat