Item Comparison: PIWC4C, 10PC4

Item

PIWC4C - 22-12AWG 4WR PSH-N Con - Nsi

PIWC4C
22-12AWG 4WR PSH-N Con

$0.4255 Each

$31.91 (75 Each)

QTY:
Each
Add
10PC4 - Pushgard Push In Connector 4PORT 100/Jar - Gardner Bender

10PC4
Pushgard Push In Connector 4PORT 100/Jar

$0.254 Each

$127.00 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,525 0
Vendor Nsi Gardner Bender
Catalog Number PIWC4C 10PC4
Manufacturer Number PIWC-4-C 10PC4
Category Solderless Connectors - Large Terminals & Connectors Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Wire Nuts Hand Tools
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00662381159687 00032076057565
Weight per package 0.81 (lbs/each) 0.782 (lbs/each)
Description PIWC4C 22-12AWG 4WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea
10PC4 Pushgard Push In Connector 4PORT 100/Jar
Push-In Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0071 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.43 (Each) $0.25 (Each)
Carton/Reel $31.91 (75 Each) $25.40 (100 Each)
Standard Packaging/Reel $31.91 (75 Each) $127.00 (500 Each)
Material Polycarbonate Polycarbonate
Number of Conductors 4 -
Terminal Type Push-In -
Voltage Rating 600 V -
Wire Size - #22 to #12 AWG (Copper Wire)
Color Clear Clear/Yellow
Conductor Material Copper;Tin Plated Stainle -
Finish Polycarbonate -
Insulation Color Clear -
Insulation Material Flame Retardant Polycarbonate -
Depth .748 -
Height .411 -
Size D=.748 - W=.789 - H=.411 -
Description 22-12AWG 4WR PSH-N CON PUSHGARD PUSH IN CONNECTOR 4PORT 100/JAR
extra long description NSI PIWC-4-C Easy Twist Push-In-Con -
Features Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer world-class quality, performance, and application versatility. Our connecotors provide mazimum application flexibility by offereing contractors and do it yourselfers myraid packaging options, erogonomic designs and wire ranges. Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure c
Long Description Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 lb/EA Push-in Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0071 lb
Product Type Push-In Connector Push-in Wire Connector
Short Description 22-12AWG 4WR Push-In Connector, Insulated 600 V Push-in Wire Connector, Clear/Yellow
Special Features Compact Design Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification
for use with #22 to #12 AWG Solid;Stranded Wire -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #22 AWG -
Minimum Operating Temperature -30 °C;-40 °F -
Mounting Type - Push-In
package quantity 75 CT 100 BX
Standards Met UL Listed 486C;CSA Certified;CE Ul Listed
Warranty 1 YEAR -
Wire Type COPPER -
Brand Nsi Industries GB Electrical
Manufacturers Part Number PIWC4C 10-PC4
sub brand Easy-Twist(TM) -
Category Description WIRE NUTS HAND TOOLS
Type Push In Wire Connectors -
Weight 0.81 lb/EA 0.0071 lb
Application Splicing Wire Residential
environmental conditions 105 C -
standard UL 486C -
Temperature Rating 105 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat