Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
HPS Imperator® |
Acme Electric |
Catalog Number |
PH500MQMJ |
TB81215 |
Manufacturer Number |
PH500MQMJ |
TB81215 |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077990 |
00047503350157 |
Weight per package |
12.5 (lbs/each) |
15 (lbs/each) |
Description |
PH500MQMJ CNTL 500VA 240X480-120X240
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
|
TB81215 500VA Control Transformer
Legacy Industrial Control Transformer - Open Core & Coil, 240 X 480 - 110/115/120V, 500va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$228.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$228.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$228.90 (1 Each) |
$0.00 (1 Each) |
|
connection |
Terminal Block |
- |
Number of Phases |
- |
1 |
Phase |
1 PH |
- |
Wattage |
500 W |
- |
|
Height |
AML21BBA2BA-007 |
4.47 |
Length |
4.75 in. |
6.3 |
Width |
5.94 in |
5.25 |
|
Description |
CNTL 500VA 240X480-120X240 |
500VA CONTROL TRANSFORMER |
extra long description |
HMND PH500MQMJ CNTL 500VA 240X480-1 |
ACME TB81215 TFMR 1PH .50KVA 240X48 |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA |
Legacy Industrial Control Transformer - Open Core & Coil, 240 X 480 - 110/115/120V, 500VA |
Product Type |
CNTL 500VA 240X480-120X240 |
TFMR 1PH .50KVA 240X480-120 |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
Open core and coil; Acme’s TB series industrial control transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized without sacrificing secondary voltage stability beyond practical limits; Acme industrial control transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety; Voltage regulation of Acme industrial control transformers exceeds standar |
|
Input Voltage |
240X480, 230x460, 220x440 |
- |
Insulation Class |
- |
130 DEG C Class B |
Output Voltage |
120x240, 115x230, 110x220 |
- |
Primary Voltage |
- |
220/440 X 230/460 X 240/480 V |
product category |
- |
Industrial Control Transformer |
Secondary Voltage |
- |
110/115/120 V |
wiring configuration |
- |
Wire Lead Screw Terminal |
|
Brand |
|
ACME ELECTRIC |
Manufacturers Part Number |
PH500MQMJ |
TB81215 |
sub brand |
Machine Tool Industrial Control Transformer |
- |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
TB Series Industrial Control Transformer |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
For Motor Starters, Contactors, Solenoids And Timers Or Other Loads |
Enclosure |
Core and Coil |
Open, Silicon Steel |
Frequency Rating |
50/60 Hz |
50/60 |
Mounting |
PANEL |
FLOOR |
standard |
CSA, UL, CE |
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number B3223, CSA File Number 7357, OSHA Compliant, ANSI, IEEE |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
80 DEG C Rise |
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
Call nearest store for Item Price
|