Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
HPS Imperator® |
Eaton |
Catalog Number |
PH500MQMJ |
C0500E2A |
Manufacturer Number |
PH500MQMJ |
C0500E2A |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077990 |
00786680422683 |
Weight per package |
12.5 (lbs/each) |
19.7 (lbs/each) |
Description |
PH500MQMJ CNTL 500VA 240X480-120X240
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
|
C0500E2A 500 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$228.90 (Each) |
$195.98 (Each) |
Carton/Reel |
$228.90 (1 Each) |
$195.98 (1 Each) |
Standard Packaging/Reel |
$228.90 (1 Each) |
$195.98 (1 Each) |
|
connection |
Terminal Block |
- |
Material |
- |
Copper Winding (Coil) |
Number of Phases |
- |
1 |
Phase |
1 PH |
- |
Wattage |
500 W |
- |
|
Height |
AML21BBA2BA-007 |
- |
Length |
4.75 in. |
- |
Overall Length |
- |
5.512 in |
Width |
5.94 in |
- |
|
Description |
CNTL 500VA 240X480-120X240 |
500 VA TYPE MTE CONTROL TRANSFORMER |
extra long description |
HMND PH500MQMJ CNTL 500VA 240X480-1 |
ETN C0500E2A 500 VA Type MTE Contro |
Features |
- |
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 500 VA, 5.512 in Overall Length, 5.236 in Overall Width, 4.764 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 lb |
Product Type |
CNTL 500VA 240X480-120X240 |
Control Transformer |
Short Description |
- |
500VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 5.512 in (L), 1 PH |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
Primary Fuse Block |
|
dimensions |
- |
6.1100 IN X 5.2500 IN X 5.1400 IN |
Input Voltage |
240X480, 230x460, 220x440 |
- |
Input Voltage Rating |
- |
240 x 480, 230 x 460, 220 x 440 V |
kva rating |
- |
500 VA |
Output Voltage |
120x240, 115x230, 110x220 |
- |
Output Voltage Rating |
- |
120/115/110 V |
Overall Height |
- |
4.764 in |
Overall Width |
- |
5.236 in |
package quantity |
- |
1 CA |
Power Rating |
- |
500 VA |
Primary Voltage |
- |
220 x 440 V240 x 480 V230 x 460 V |
Secondary Voltage |
- |
120/115/110 V |
Standards Met |
- |
UL Listed;cUL Certified;CSA Certified;RoHS Compliant |
Tap Size |
- |
NONE |
Temperature Rise Rating |
- |
55 °C |
Transformer Type |
- |
Control Transformer |
|
|
Brand |
|
Eaton Corp |
Manufacturers Part Number |
PH500MQMJ |
C0500E2A |
sub brand |
Machine Tool Industrial Control Transformer |
- |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Motor and Power Control Equipment |
Enclosure |
Core and Coil |
- |
Frequency Rating |
50/60 Hz |
50/60 Hz |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
UL Listed,cUL Certified,CSA Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |