Nacogdoches |
4 |
1 |
All Stores |
|
|
|
Vendor |
HPS Imperator™ |
Eaton |
Catalog Number |
PH350MQMJ |
C0350E2AFB |
Manufacturer Number |
PH350MQMJ |
C0350E2AFB |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077983 |
00786680420948 |
Weight per package |
10.1 (lbs/each) |
14 (lbs/each) |
Description |
PH350MQMJ 1PH 350VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 350va
|
C0350E2AFB 350 Va Type Mte Control Transformer With Primary F
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$195.40 (Each) |
$469.07 (Each) |
Carton/Reel |
$195.40 (1 Each) |
$469.07 (1 Each) |
Standard Packaging/Reel |
$195.40 (1 Each) |
$469.07 (1 Each) |
|
|
Height |
4.44 |
- |
Length |
5.19 |
- |
Width |
4.5 |
- |
|
Description |
1PH 350VA 240X480V-120X240V 50/60HZ CU |
350 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F |
extra long description |
HMND PH350MQMJ CNTL 350VA 240x480-1 |
ETN C0350E2AFB 350VA Type MTE CPT W |
Features |
- |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 350VA |
Eaton type MTE, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 350 va |
Product Type |
CNTL 350VA 240X480-120X240 |
350VA Type Mte CPT W/ Prim Fuse Block |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
- |
|
dimensions |
- |
4.5600 IN X 4.5000 IN X 5.2900 IN |
kva rating |
- |
350 VA |
Primary Voltage |
- |
220 x 440 V240 x 480 V230 x 460 V |
Secondary Voltage |
- |
120/115/110 V |
Tap Size |
- |
NONE |
|
Brand |
HPS Imperator™ |
Eaton |
Manufacturers Part Number |
PH350MQMJ |
C0350E2AFB |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Other |
Enclosure |
Core and Coil |
- |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
UL Listed,CSA Certified,cUL Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |