Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
HPS Imperator™ |
Eaton |
Catalog Number |
PH250MQMJ |
C0200E2A |
Manufacturer Number |
PH250MQMJ |
C0200E2A |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077976 |
00786680422607 |
Weight per package |
0 |
8 (lbs/each) |
Description |
PH250MQMJ 1PH 250VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 250va
|
C0200E2A 200 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$166.60 (Each) |
$321.49 (Each) |
Carton/Reel |
$166.60 (1 Each) |
$321.49 (1 Each) |
Standard Packaging/Reel |
$166.60 (1 Each) |
$321.49 (1 Each) |
|
|
Height |
3.81 |
- |
Length |
5.44 |
- |
Width |
4.5 |
- |
|
Description |
1PH 250VA 240X480V-120X240V 50/60HZ CU |
200 VA TYPE MTE CONTROL TRANSFORMER |
extra long description |
HMND PH250MQMJ CNTL 250VA 240x480-1 |
ETN C0200E2A Control transformer, 2 |
Features |
- |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 250VA |
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 200 va , cu magnet wire |
Product Type |
CNTL 250VA 240X480-120X240 |
Control Transformer, 200VA, 240/480-120 |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
Primary Fuse Block |
|
dimensions |
- |
4.1800 IN X 4.5000 IN X 4.2200 IN |
kva rating |
- |
200 VA |
Primary Voltage |
- |
230 x 460 V240 x 480 V220 x 440 V |
Secondary Voltage |
- |
120/115/110 V |
Tap Size |
- |
NONE |
|
Brand |
HPS |
Eaton |
Manufacturers Part Number |
PH250MQMJ |
C0200E2A |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Other |
Enclosure |
Core and Coil |
- |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
CSA Certified,UL Listed,cUL Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |