Item Comparison: PH150MQMJFK, C0150E2AFB

Item

PH150MQMJFK - CNTL 150VA 240X480-120x240fuse - HPS Imperator®

PH150MQMJFK
CNTL 150VA 240X480-120x240fuse

$128.80 Each

$128.80 (1 Each)

QTY:
Each
Add
C0150E2AFB - 150 Va Type Mte Control Transformer With Primary F - Eaton

C0150E2AFB
150 Va Type Mte Control Transformer With Primary F

$316.88 Each

$316.88 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 113 64
Vendor HPS Imperator® Eaton
Catalog Number PH150MQMJFK C0150E2AFB
Manufacturer Number PH150MQMJ-FK C0150E2AFB
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423081829 00786680420863
Weight per package 5.7 (lbs/each) 7 (lbs/each)
Description PH150MQMJFK CNTL 150VA 240X480-120x240fuse
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva, Primary and Secondary Fuse Clips Included
C0150E2AFB 150 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 150 Va
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $128.80 (Each) $316.88 (Each)
Carton/Reel $128.80 (1 Each) $316.88 (1 Each)
Standard Packaging/Reel $128.80 (1 Each) $316.88 (1 Each)
Wattage 150 -
Description CNTL 150VA 240X480-120X240FUSE 150 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
extra long description HMND PH150MQMJ-FK CNTL 150VA 240X48 ETN C0150E2AFB 150VA Type MTE CPT W
Features - Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 150 kVA, Primary And Secondary Fuse Clips Included Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 150 va
Product Type CNTL 150VA 240X480-120x240fuse 150VA Type Mte CPT W/ Prim Fuse Block
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. Primary Fuse Block
dimensions - 3.8800 IN X 3.7500 IN X 4.6700 IN
kva rating - 150 VA
Primary Voltage - 220 x 440 V230 x 460 V240 x 480 V
Secondary Voltage - 120/115/110 V
Tap Size - NONE
Brand HPS Imperator® Eaton
Manufacturers Part Number PH150MQMJ-FK C0150E2AFB
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Other
Enclosure Core and Coil -
Frequency Rating 50/60 -
Mounting PANEL -
standard CSA, UL, CE UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat