Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
HPS Imperator® |
Eaton |
Catalog Number |
PH150MQMJ |
C0150E2A |
Manufacturer Number |
PH150MQMJ |
C0150E2A |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077969 |
00786680422584 |
Weight per package |
0 |
6 (lbs/each) |
Description |
PH150MQMJ 1PH 150VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva
|
C0150E2A 150 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$101.01 (Each) |
$106.86 (Each) |
Carton/Reel |
$101.01 (1 Each) |
$106.86 (1 Each) |
Standard Packaging/Reel |
$101.01 (1 Each) |
$106.86 (1 Each) |
|
connection |
Terminal Block |
- |
Material |
- |
Copper Winding (Coil) |
Number of Phases |
- |
1 |
Phase |
1 PH |
- |
Wattage |
150 WTT |
- |
|
Height |
97133 |
- |
Length |
798 |
- |
Overall Length |
- |
4.016 in |
Width |
DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 23.6 INCH W X 45U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL |
- |
|
Description |
1PH 150VA 240X480V-120X240V 50/60HZ CU |
150 VA TYPE MTE CONTROL TRANSFORMER |
extra long description |
HMND PH150MQMJ CNTL 150VA 240X480-1 |
ETN C0150E2A 150VA control transfor |
Features |
- |
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 150 kVA |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 150 VA, 4.016 in Overall Length, 3.74 in Overall Width, 3.189 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 lb |
Product Type |
CNTL 150VA 240X480-120X240 |
Control Transformer |
Short Description |
- |
150VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.016 in (L), 1 PH, 4.567 in (H) |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
- |
|
dimensions |
- |
3.8800 IN X 3.7500 IN X 3.7400 IN |
Input Voltage |
240X480, 230x460, 220x440 |
- |
Input Voltage Rating |
- |
240 x 480, 230 x 460, 220 x 440 V |
kva rating |
- |
150 VA |
Output Voltage |
120x240, 115x230, 110x220 |
- |
Output Voltage Rating |
- |
120/115/110 V |
Overall Height |
- |
3.189 in |
Overall Width |
- |
3.74 in |
package quantity |
- |
1 CA |
Power Rating |
- |
150 VA |
Primary Voltage |
- |
220 x 440 V230 x 460 V240 x 480 V |
Secondary Voltage |
- |
120/115/110 V |
Standards Met |
- |
UL Listed;cUL Certified;CSA Certified;RoHS Compliant |
Tap Size |
- |
NONE |
Temperature Rise Rating |
- |
55 °C |
Transformer Type |
- |
Control Transformer |
|
|
Brand |
|
Eaton Corp |
Manufacturers Part Number |
PH150MQMJ |
C0150E2A |
sub brand |
Machine Tool Industrial Control Transformer |
- |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Motor and Power Control Equipment |
Enclosure |
Core and Coil |
- |
Frequency Rating |
50/60 Hz |
50/60 Hz |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
UL Listed,cUL Certified,CSA Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |