Item Comparison: PAR1BR, LH100BZ

Item

PAR1BR - Outdoor Lamholder Bronze - Legrand-Pass & Seymour

PAR1BR
Outdoor Lamholder Bronze

$3.951 Each

$47.41 (12 Each)

QTY:
Each
Add
LH100BZ - Wet Loc Lampholder Bronze BZ - SPC

LH100BZ
Wet Loc Lampholder Bronze BZ

$4.1312 Each

$82.62 (20 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 445 4
Vendor Legrand-Pass & Seymour SPC
Catalog Number PAR1BR LH100BZ
Manufacturer Number PAR1BR N/A
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007254853 658746110318
Weight per package 0.3967 (lbs/each) 0.293 (lbs/each)
Description PAR1BR Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
LH100BZ Wet Loc Lampholder Bronze BZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.95 (Each) $4.13 (Each)
Carton/Reel $3.95 (1 Each) $4.13 (1 Each)
Standard Packaging/Reel $47.41 (12 Each) $82.62 (20 Each)
insulation Lampholder -
Material Aluminum -
Color Bronze;Other -
Finish Bronze -
Length 6 in -
Size 6" -
Construction Weatherproof -
Description OUTDOOR LAMHOLDER BRONZE WET LOC LAMPHOLDER BRONZE BZ
extra long description P&S PAR1BR OUTDOOR LAMHOLDER BRONZE -
Features Die-cast Outdoor Lampholder, Bronze -
Long Description Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb -
Product Type Outdoor Lamholder Bronze -
Short Description Lampholder, Aluminum, Ceiling & Wall -
Special Features Corrosion-resistant finish, seal gasket included -
Mounting Type Ceiling Mount -
package quantity 1 ct -
Standards Met RoHS Compliant;UL Listed -
Brand LEGRAND-PASS & SEYMOUR -
Manufacturers Part Number PAR1-BR -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Outdoor Lampholder -
Weight 0.4 lb -
Application Industrial -
Mounting CEILING, WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat