Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
56062 |
PAR1BR |
Manufacturer Number |
5606-2 |
PAR1BR |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Incandescent (Except Residential)
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169560624 |
00785007254853 |
Weight per package |
0.34 (lbs/each) |
0.3967 (lbs/each) |
Description |
56062 75-100W PAR38 WP Lampholder BRNZ
Traditional Bronze Lampholder, 75-150 Watt Par 38 Lamps
|
PAR1BR Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.25 (Each) |
$3.95 (Each) |
Carton/Reel |
$3.25 (1 Each) |
$3.95 (1 Each) |
Standard Packaging/Reel |
$3.25 (1 Each) |
$47.41 (12 Each) |
|
insulation |
- |
Lampholder |
Material |
- |
Aluminum |
|
Color |
Bronze |
Bronze;Other |
Finish |
- |
Bronze |
|
Height |
2.094 |
- |
Length |
5 |
6 in |
Size |
- |
6" |
Width |
2.094 |
- |
|
Construction |
Metallic |
Weatherproof |
Description |
75-100W PAR38 WP LAMPHOLDER BRNZ |
OUTDOOR LAMHOLDER BRONZE |
extra long description |
RACO 5606-2 WEATHERPROOF LAMPHOLDER |
P&S PAR1BR OUTDOOR LAMHOLDER BRONZE |
Features |
- |
Die-cast Outdoor Lampholder, Bronze |
Long Description |
Traditional Bronze Lampholder, 75-150 Watt Par 38 Lamps |
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb |
Product Type |
Weatherproof Lampholder Bronze |
Outdoor Lamholder Bronze |
Short Description |
- |
Lampholder, Aluminum, Ceiling & Wall |
Special Features |
- |
Corrosion-resistant finish, seal gasket included |
|
Light Source |
Incandescent;PAR 38 |
- |
Mounting Type |
- |
Ceiling Mount |
package quantity |
- |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
4500 |
- |
Standards Met |
- |
RoHS Compliant;UL Listed |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
5606-2 |
PAR1-BR |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Incandescent (Except Residential) |
WEATHERPROOF BOXES & COVERS |
Type |
LIGHTING |
Outdoor Lampholder |
|
Standard Package |
30 |
- |
Weight |
- |
0.4 lb |
|
Application |
- |
Industrial |
Mounting |
- |
CEILING, WALL |
standard |
UL 1598 |
UL Listed |