Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
PAR1 |
56060 |
Manufacturer Number |
PAR1 |
5606-0 |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Weatherproof Boxes & Covers
|
Incandescent (Except Residential)
|
UNSPSC |
39121305 - Weatherproof boxes
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007254907 |
00050169560600 |
Weight per package |
0.3983 (lbs/each) |
0.387 (lbs/each) |
Description |
PAR1 Outdoor Lampholder Gray
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
|
56060 75-150W Par WP Lampholder Gry
Traditional Gray Lampholder, 75-150 Watt Par 38 Lamps
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.93 (Each) |
$4.49 (Each) |
Carton/Reel |
$3.93 (1 Each) |
$4.49 (1 Each) |
Standard Packaging/Reel |
$47.20 (12 Each) |
$134.78 (30 Each) |
|
Material |
Die-Cast Zinc Alloy |
- |
|
Base Type |
Medium |
- |
Color |
Gray;Grey |
Gray |
|
Height |
- |
2.094 |
Length |
- |
5 |
Size |
Consult the Factory for Dimensional Information |
- |
Width |
- |
2.094 |
|
Construction |
- |
Metallic |
Description |
OUTDOOR LAMPHOLDER GRAY |
75-150W PAR WP LAMPHOLDER GRY |
extra long description |
P&S PAR1 OUTDOOR LAMPHOLDER GRAY |
RACO 5606-0 WEATHERPROOF LAMPHOLDER |
Long Description |
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA |
Traditional Gray Lampholder, 75-150 Watt Par 38 Lamps |
Product Type |
Lamp Holder |
Weatherproof Lampholder Gray |
Short Description |
Lamp Holder, Medium, Die-Cast Zinc Alloy |
- |
Special Features |
Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included |
- |
|
Light Source |
- |
Incandescent;PAR 38 |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
package quantity |
12 CT |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
4500 |
Resistance Properties |
Corrosion Resistant;Heat Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
BELL |
Manufacturers Part Number |
PAR1 |
5606-0 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Incandescent (Except Residential) |
Type |
Outdoor Lampholder |
LIGHTING |
|
Standard Package |
- |
30 |
Weight |
0.4 lb/EA |
- |
|
Application |
Residential;Commercial |
- |
Mounting |
Wall, Ceiling |
- |
standard |
cURus |
UL 1598 |