Nacogdoches |
18 |
214 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PAR1 |
2510W |
Manufacturer Number |
PAR1 |
2510W-BOX |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Weatherproof Boxes & Covers
|
Miscellaneous Residential Devices
|
UNSPSC |
39121305 - Weatherproof boxes
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007254907 |
00032664495311 |
Weight per package |
0.3983 (lbs/each) |
0.04 (lbs/each) |
Description |
PAR1 Outdoor Lampholder Gray
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
|
2510W Lampholder FL Bipin Short Slide/Screw WH
Eaton Lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 495311
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.93 (Each) |
$2.99 (Each) |
Carton/Reel |
$3.93 (1 Each) |
$2.99 (1 Each) |
Standard Packaging/Reel |
$47.20 (12 Each) |
$747.55 (250 Each) |
|
Material |
Die-Cast Zinc Alloy |
- |
|
Base Type |
Medium |
- |
Color |
Gray;Grey |
- |
|
Size |
Consult the Factory for Dimensional Information |
- |
|
Description |
OUTDOOR LAMPHOLDER GRAY |
LAMPHOLDER FL BIPIN SHORT SLIDE/SCREW WH |
extra long description |
P&S PAR1 OUTDOOR LAMPHOLDER GRAY |
EWD 2510W-BOX Lampholder FL BiPin S |
Features |
- |
Eaton lampholders |
Long Description |
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA |
Eaton lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495311 |
Product Type |
Lamp Holder |
Lampholder FL Bipin Short Slide/Screw WH |
Short Description |
Lamp Holder, Medium, Die-Cast Zinc Alloy |
- |
Special Features |
Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included |
Fluorescent Lamp Holdrs |
|
dimensions |
- |
2.0000 IN X 0.7500 IN X 1.2500 IN |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
package quantity |
12 CT |
- |
Resistance Properties |
Corrosion Resistant;Heat Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PAR1 |
2510W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Miscellaneous residential devices |
Type |
Outdoor Lampholder |
Lampholder |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
Wall, Ceiling |
- |
standard |
cURus |
cULus Listed,UL Listed,NOM,RoHS Compliant |