Item Comparison: P360530, P370530

Item

P360530 - CTC-Glass Globe 1-60W Med Fitter - Progress

P360530
CTC-Glass Globe 1-60W Med Fitter

$19.57 Each

$234.84 (12 Each)

QTY:
Each
Add
P370530 - 1-100W Med Fitter CTC - Progress Lighting

P370530
1-100W Med Fitter CTC

$18.77 Each

$112.62 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 28
Vendor Progress Progress Lighting
Catalog Number P360530 P370530
Manufacturer Number P3605-30 P370530
Category Incandescent Architectural & S - Incandescent Surface Architect Incandescent Architectural & S - Incandescent Surface Architect
Classification Decorative Residential Decorative Residential
UNSPSC 39111521 - Decorative ceiling or flush mount fixture 39111521 - Decorative ceiling or flush mount fixture
UPC/EAN/GTIN 00785247360505 00785247370504
Weight per package 3 (lbs/each) 0.6117 (lbs/each)
Description P360530 CTC-Glass Globe 1-60W Med Fitter
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
P370530 1-100W Med Fitter CTC
Flush Mount Ceiling Fixture With White Glass Globe. Globe Held In Place With Three Thumb Screws.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.57 (Each) $18.77 (Each)
Carton/Reel $19.57 (1 Each) $18.77 (1 Each)
Standard Packaging/Reel $234.84 (12 Each) $112.62 (6 Each)
Lamp Included NO NO
Lamp Type A19 MEDIUM BASE
Material Steel Steel IN
Number of Lamps 1 1 PH
Voltage Rating 120 ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage 60 -
Base Type Medium -
Color White WHITE GLOSS
Finish White Painted Painted
Style Transitional;New Traditional Traditional/Classic
Diameter 6 in -
Height 7-1/4 in 9.500 IN
Length 6 -
Width 6 -
Description CTC-GLASS GLOBE 1-60W MED FITTER 1-100W MED FITTER CTC
extra long description PROG P3605-30 P3605-30 1-60W MED FI -
Features Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held in place with three thumb screws. -
Long Description Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 in Diameter, 7-1/4 in Height, 1 yr Warranty, 3 lb Flush mount ceiling fixture with white glass globe. Globe held in place with three thumb screws.
Product Type P3605-30 1-60W Med Fitter CTC 1-100W Med Fitter CTC
Short Description Snap-In Fitter, 60W, 120V, Steel -
indoor/outdoor Indoor -
package quantity 1 CT;12 PK -
pallet quantity 180 -
Power Source Hardwired -
Socket Type socket socket
Standards Met UL/cUL Listed -
Warranty 1 yr -
Brand PROGRESS Progress Lighting
Manufacturers Part Number P3605-30 P3705-30
Category Description DECORATIVE RESIDENTIAL DECORATIVE RESIDENTIAL
Type Flush-Mount Close-to-Ceiling
Weight 3 lb -
Application Damp Location -
Mounting CEILING CEILING
standard UL-CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat