Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
NTLFULLW |
NTLFULLWCC6 |
Manufacturer Number |
NTLFULLW |
NTLFULLWCC6 |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Miscellaneous Residential Devices
|
Residential Plates
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007127614 |
00785007034332 |
Weight per package |
0.26 (lbs/each) |
0.265 (lbs/each) |
Description |
NTLFULLW Night Light Full WH
Full Night Light, 120/125 V, White, Dimmable, 2.75 In Height, 1.50 In Length, 0.25 LB
|
NTLFULLWCC6 Radiant Full Nlite + Louver WH
15A 125V Full Led Night Light, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.13 (Each) |
$0.00 (Each) |
Carton/Reel |
$24.13 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,206.50 (50 Each) |
$0.00 (6 Each) |
|
Voltage Rating |
120/125 V |
- |
|
|
Height |
2.75 in |
- |
Length |
1.50 in |
- |
|
Description |
NIGHT LIGHT FULL WH |
RADIANT FULL NLITE + LOUVER WH |
extra long description |
P&S NTLFULLW NIGHT LIGHT FULL WH |
P&S NTLFULLWCC6 RADIANT FULL NLITE |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Ideal for hallways, kitchens and nurseries, this full LED night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control. radiant(R) Screwless Wall Plate not includ |
- |
Long Description |
Full Night Light, 120/125 V, White, Dimmable, 2.75 in Height, 1.50 in Length, 0.25 lb |
15A 125V Full LED Night Light, White |
Product Type |
Full Night Light |
Radiant Full Nlite + Louver WH |
Short Description |
Full Night Light, 120/125V, White |
- |
|
dimmable |
Yes |
- |
includes |
Louver |
- |
package quantity |
1 CT;6 Pk |
- |
Standards Met |
RoHS Compliant;cULus Listed;UL498 Listed;UL Listed |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour |
Manufacturers Part Number |
NTLFULLW |
NTLFULLWCC6 |
|
Category Description |
Miscellaneous residential devices |
Residential plates |
|
|
Application |
Hallways;Kitchens;Nurseries |
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
Call nearest store for Item Price
|