Nacogdoches |
509 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
NM94 |
620NM |
Manufacturer Number |
NM94 |
620-NM |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Romex Connectors
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00018997054883 |
00781747406200 |
Weight per package |
0.01 (lbs/each) |
1 (lbs/each) |
Description |
NM94 3/8" NM Black Button Snap-In NMB Conn, 1/2"Ko
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
|
620NM 1/2" NM Snap In NMB Conn
Connector, Snap-In, PVC, Nylon, Size K.O. 1/2 Inch. 14/2 - 10/3 or Two 14/2 - 12/2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.25 (Each) |
$0.30 (Each) |
Carton/Reel |
$63.22 (250 Each) |
$14.92 (50 Each) |
Standard Packaging/Reel |
$252.90 (1000 Each) |
$149.25 (500 Each) |
|
|
Color |
Black |
- |
Finish |
Black |
NO FINISH |
|
Diameter |
1.01 in |
- |
Length |
1.010 in |
- |
Size |
L(1.010) x W(1.010) x H(0.492) |
1/2 |
|
Description |
3/8" NM BLACK BUTTON SNAP-IN NMB CONN,1/2"KO |
1/2" NM SNAP IN NMB CONN |
extra long description |
ARL NM94 PLASTIC PUSH IN CONNEC 250 |
BPT 620-NM 1/2" PLASTIC CONN. |
Features |
Save money with Arlington’s non-metallic Black Button(TM) NM cable connectors. They’re the lowest cost NM cable connectors on the market, And the fastest to install! Simply push the connector into the knockout, and you’re done.Listed for single or multiple cables, Arlington’s Black Button connectors offer smooth, easy cable insertion into a single opening. |
Think Orange: No Tools, No Lock nuts. Speed NM Installations with PVC Snap-in Connectors. |
Long Description |
Non-Metallic Cable Connector, 1/2 in Trade Size, Plastic, Black, 1.010 in Length, 1.01 in Diameter, Snap-In Connection, 1/2 in Knockout Size, Push-In, 0.006 lb/EA |
Connector, Snap-In, PVC, Nylon, Size K.O. 1/2 Inch. 14/2 - 10/3 or Two 14/2 - 12/2 |
Product Type |
Non-Metallic Cable Connector |
1/2" Plastic Conn. |
Short Description |
Non-Metallic Cable Connector, Plastic, 1/2 in |
- |
similar brands |
Black Button® |
Black Button® |
Special Features |
Easy, Push-In Installation |
Quick Install |
|
|
Cable Entry |
Black |
Lock-In tabs for NM cable |
Connection Type |
Snap-In |
- |
Knockout Size |
1/2 in |
- |
media |
- |
Yes |
Mounting Type |
Push-In |
- |
package quantity |
250 PK;1000 PK |
- |
Standards Met |
cULus Listed |
- |
|
Brand |
Arlington Industries |
Bridgeport Fittings |
Manufacturers Part Number |
NM94 |
620-NM |
sub brand |
Black Button(R) |
- |
|
Category Description |
ROMEX CONNECTORS |
CORD CONNECTORS & CORD GRIPS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
NM Cable |
For connecting portable cord to box or enclosure. Locknut not required. |
Mounting |
Push In |
- |
standard |
cULus |
UL, CSA |