Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Rab Lighting |
Catalog Number |
NFFLDSC15TUNV |
FFLED39 |
Manufacturer Number |
NFFLDSC15TUNV |
FFLED39 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083760275 |
00019813030159 |
Weight per package |
13.3399 (lbs/each) |
10.23 (lbs/each) |
Description |
NFFLDSC15TUNV 51W Led Flood Trunion 40K
Night Falcon Small, 52W, 4000K, 120-277V, 6X6, Trunnion, Carbon Bronze
|
FFLED39 *Delisted* 39W Led FLD 50K BRZ
00019813030159|0019813|019813030159|01981303015|03015|FFLED39|Fut.Flood 39W Cool 120V to B|Rab FFLED39|Rab Lighting FFLED39|Rablighting FFLED39|20332776
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$303.33 (Each) |
$416.79 (Each) |
Carton/Reel |
$303.33 (1 Each) |
$416.79 (1 Each) |
Standard Packaging/Reel |
$303.33 (1 Each) |
$416.79 (1 Each) |
|
amperage rating |
0.184 at 277V |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277V |
120/277 |
Wattage |
51 W |
39 |
|
Color |
Copper |
- |
Color Rendering Index |
70 |
- |
color temperature |
4000 K |
- |
Finish |
Polyester Powder Coat |
- |
Lens Material |
Tempered Glass |
- |
|
Height |
10-15/16 in;279 mm |
- |
Length |
8-7/32 in;209 mm |
- |
Size |
12.784 IN Length 10.909 IN Width 11.068 IN Height |
- |
Width |
7-1/2 in;190 cm |
- |
|
Description |
51W LED FLOOD TRUNION 40K |
*DELISTED* 39W LED FLD 50K BRZ |
extra long description |
CLS NFFLD-S-C15-T-UNV ,F SMALL, 500 |
- |
Features |
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w |
- |
Long Description |
Night Falcon Small, 52W, 4000K, 120-277V, 6x6, Trunnion, Carbon Bronze |
00019813030159|0019813|019813030159|01981303015|03015|FFLED39|FUT.FLOOD 39W COOL 120V TO B|RAB FFLED39|RAB Lighting FFLED39|RABLighting FFLED39|20332776 |
Product Type |
Flood Light |
Fut.Flood 39W Cool 120V to B |
Short Description |
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion |
- |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
LED |
|
average life |
50000 h |
- |
battery |
N/A |
- |
Brightness (Lumens) |
5797 lm |
- |
Fixture Type |
FLOODLIGHT |
- |
ip rating |
IP66 |
- |
lumens |
5,797 |
5699 |
Maximum Operating Temperature |
+40 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Trunion Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
LUMARK |
Rab Lighting |
Manufacturers Part Number |
NFFLD-S-C15-T-UNV |
FFLED39 |
sub brand |
NFFLD-S Night Falcon Small |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Outdoor |
Mounting |
TRUNNION |
CEILING |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |