Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
SPC |
Catalog Number |
NFFLDSC15TUNV |
CSFLA5040B |
Manufacturer Number |
NFFLDSC15TUNV |
ASD-CSFL-A5040-B |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
-
|
UPC/EAN/GTIN |
00080083760275 |
819201021826 |
Weight per package |
13.3399 (lbs/each) |
3.4 (lbs/each) |
Description |
NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
|
CSFLA5040B 50W Led Compact Flood 40K Bronze 4500LM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$303.33 (Each) |
$0.00 (Each) |
Carton/Reel |
$303.33 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$303.33 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.184 at 277V |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac;347 V ac;480 V ac |
- |
Wattage |
51 W |
- |
|
Color |
Copper |
- |
Color Rendering Index |
70 |
- |
color temperature |
4000 K |
- |
Finish |
Polyester Powder Coat |
- |
Lens Material |
Tempered Glass |
- |
|
Height |
10-15/16 in;279 mm |
- |
Length |
8-7/32 in;209 mm |
- |
Size |
12.784 IN Length 10.909 IN Width 11.068 IN Height |
- |
Width |
7-1/2 in;190 cm |
- |
|
Description |
51W LED FLOOD TRUNION 40K |
50W LED COMPACT FLOOD 40K BRONZE 4500LM |
extra long description |
CLS NFFLD-S-C15-T-UNV ,F SMALL, 500 |
- |
Features |
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w |
- |
Long Description |
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb |
- |
Product Type |
Flood Light |
- |
Short Description |
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion |
- |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
- |
|
average life |
50000 h |
- |
battery |
N/A |
- |
Brightness (Lumens) |
5797 lm |
- |
Fixture Type |
FLOODLIGHT |
- |
ip rating |
IP66 |
- |
lumens |
5,797 |
- |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Trunion Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
LUMARK |
- |
Manufacturers Part Number |
NFFLD-S-C15-T-UNV |
ASD-CSFL-A5040-B |
sub brand |
NFFLD-S Night Falcon Small |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
- |
|
|
Application |
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting |
- |
Mounting |
TRUNNION |
- |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
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
Call nearest store for Item Price
|