Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Rab Lighting |
Lumark |
Catalog Number |
FXLED150T |
NFFLDC40T |
Manufacturer Number |
FXLED150T |
NFFLDC40T |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00019813105123 |
00080083801183 |
Weight per package |
22.85 (lbs/each) |
22.85 (lbs/each) |
Description |
FXLED150T 150W Led FLD 50K Trunnion
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 27.1 LB
|
NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$786.03 (Each) |
$569.73 (Each) |
Carton/Reel |
$786.03 (1 Each) |
$569.73 (1 Each) |
Standard Packaging/Reel |
$786.03 (1 Each) |
$569.73 (1 Each) |
|
amperage rating |
OUTDOOR |
0.466 (at 277V) |
Ballast Type |
- |
N/A |
Current Rating |
1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
Lamp Type |
Not Applicable |
LED |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
- |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
120 V;208 V;240 V;277 V |
120 to 277 V ac;347 V ac;480 V ac |
Wattage |
154 W (Input);150 W (LED) |
128 W |
|
Color |
Bronze |
- |
Color Rendering Index |
72 |
70 |
color temperature |
5000 k |
4000 K |
Finish |
Bronze |
Powder Coat |
Lens Material |
Tempered Glass |
Tempered Glass |
|
Height |
9 in;22.9 cm |
12-11/16 in;322 mm |
Length |
14 in;35.6 mm |
15-15/16 in;405 mm |
Size |
- |
18.0 IN Length 7.5 IN Width 9.5 IN Height |
Width |
9 in;22.9 cm |
8-11/16 in;221 cm |
|
Description |
150W LED FLD 50K TRUNNION |
TRUN 128W LED FLOOD 40K |
extra long description |
RAB FXLED150T FLEXFLOOD 150W COOL T |
CLS NFFLD-C40-T NFFLD,129W,4000K,UN |
Features |
- |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
Long Description |
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (LED), 400 W (Metal Halide), 72, 18755 lm Brightness (Lumens), 5000 K, Bronze, 14 in Length, 9 in Width, 9 in Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 27.1 lb |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
Product Type |
Flexflood 150W Cool TR Bronze |
NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ |
Short Description |
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
Special Features |
Standard |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
100000 h |
60000 h |
battery |
- |
N/A |
Brightness (Lumens) |
18755 lm |
16900 lm |
Equivalent Wattage |
400 W (Metal Halide) |
- |
Fixture Type |
Outdoor |
FLOODLIGHT |
ip rating |
IP66 |
IP66 |
lumens |
RAB Lighting |
16,932 |
Maximum Operating Temperature |
+104 °F;40 °C |
+40 °C |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Trunion Mount |
Trunion Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
UL Listed;IESNA LM-79 & LM-80;DLC Listed |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
Warranty |
5 yr |
5 yr |
|
Brand |
Rab Lighting |
Eaton Lighting |
Manufacturers Part Number |
FXLED150T |
NFFLD-C40-T |
sub brand |
OUTDOOR |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
Inactive |
- |
|
Weight |
27.1 lb |
20 lb;9.09 kg |
|
Application |
RAB Lighting |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
Mounting |
Light Commercial, Residential, Restroom |
TRUNNION |
standard |
- |
UL/cUL Listed - Wet Location;RoHS Compliant |