Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
SPC |
Lumark |
Catalog Number |
DF150WBRZ120D6K |
NFFLDC40T |
Manufacturer Number |
DF150WBRZ120D6K |
NFFLDC40T |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111611 - Flood light
|
UPC/EAN/GTIN |
854435005419 |
00080083801183 |
Weight per package |
23.14 (lbs/each) |
22.85 (lbs/each) |
Description |
DF150WBRZ120D6K 150W Led FLD BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 13500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 MH Equivalent Wattage, Bronze Finish, 9.44 In Height, IP65 Ip Rating, Led Lamp Type, 16.73 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 150 W Wattage, 23.14 LB Weight, 12.79 In Width
|
NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$457.69 (Each) |
$569.73 (Each) |
Carton/Reel |
$457.69 (1 Each) |
$569.73 (1 Each) |
Standard Packaging/Reel |
$457.69 (1 Each) |
$569.73 (1 Each) |
|
amperage rating |
- |
0.466 (at 277V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
Lamp Type |
LED |
LED |
Material |
Aluminum and Toughened Glass |
Die-Cast Aluminum |
Number of Lamps |
3 |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
100 to 277 V ac |
120 to 277 V ac;347 V ac;480 V ac |
Wattage |
150 W |
128 W |
|
Color |
Black |
- |
Color Rendering Index |
>75 |
70 |
color temperature |
6000 K |
4000 K |
Finish |
Bronze |
Powder Coat |
Lens Material |
- |
Tempered Glass |
|
Height |
9.44 in |
12-11/16 in;322 mm |
Length |
16.73 in |
15-15/16 in;405 mm |
Size |
- |
18.0 IN Length 7.5 IN Width 9.5 IN Height |
Width |
12.79 in |
8-11/16 in;221 cm |
|
Description |
150W LED FLD BRZ 6K TRUN |
TRUN 128W LED FLOOD 40K |
extra long description |
- |
CLS NFFLD-C40-T NFFLD,129W,4000K,UN |
Features |
- |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
Long Description |
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 13500 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 mH Equivalent Wattage, Bronze Finish, 9.44 in Height, IP65 IP Rating, LED Lamp Type, 16.73 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 150 W Wattage, 23.14 lb Weight, 12.79 in Width |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
Product Type |
Led Floodlight |
NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ |
Short Description |
LED Floodlight, Aluminum and Toughened Glass, 150 W, 16.73 x 12.79 x 9.44 in |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
Special Features |
- |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
>50000 h |
60000 h |
battery |
- |
N/A |
Brightness (Lumens) |
13500 lm |
16900 lm |
Equivalent Wattage |
400 mH |
- |
Fixture Type |
- |
FLOODLIGHT |
ip rating |
IP65 |
IP66 |
lumens |
- |
16,932 |
Maximum Operating Temperature |
- |
+40 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
Trunnion Mount |
Trunion Mount |
package quantity |
1 ct |
1 ct |
Power Source |
Hardwired |
- |
Standards Met |
CE Certified;cUlus Listed |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
Warranty |
5 yr |
5 yr |
|
Brand |
WEST DURABLE LIGHTING |
Eaton Lighting |
Manufacturers Part Number |
DF150-BRZ-150W120D6K |
NFFLD-C40-T |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
Weight |
23.14 lb |
20 lb;9.09 kg |
|
Application |
Parking;Open Warehouse;Conference Room;Private Office;Commercial |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
Mounting |
- |
TRUNNION |
standard |
- |
UL/cUL Listed - Wet Location;RoHS Compliant |