Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Cooper Lumark |
Catalog Number |
NFFLDC40S |
NFFLDA40S |
Manufacturer Number |
NFFLDC40S |
NFFLD-A40-S |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00080083801206 |
00080083721085 |
Weight per package |
19.7 (lbs/each) |
19.7 (lbs/each) |
Description |
NFFLDC40S SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
NFFLDA40S SLPFTR 129W CRB BRZ Flood 4000K
Night Falcon, 129W, 4000K, 120-277V, 6X6, Slipfitter Mount, Carbon Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$586.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$586.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$586.00 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.466 (at 277V) |
503m |
Ballast Type |
N/A |
N/A IN |
Current Rating |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
2 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac;347 V ac;480 V ac |
277 VAC |
Wattage |
128 W |
- |
|
Color |
- |
Copper |
Color Rendering Index |
70 |
- |
color temperature |
4000 K |
- |
Finish |
Powder Coat |
- |
Lens Material |
Tempered Glass |
- |
|
Height |
12-11/16 in;322 mm |
- |
Length |
15-15/16 in;405 mm |
- |
Size |
23.0 IN Length 19.0 IN Width 10.0 IN Height |
22.75 IN Length 18.25 IN Width 9.5 IN Height |
Width |
8-11/16 in;221 cm |
- |
|
Description |
SLPFTR 128W LED FLOOD 40K |
SLPFTR 129W CRB BRZ FLOOD 4000K |
extra long description |
CLS NFFLD-C40-S NFFLD,129W,4000K,UN |
ETNCL NFFLD-A40-S NFFLD,129W,4000K, |
Features |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
- |
Long Description |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
Night Falcon, 129W, 4000K, 120-277V, 6x6, Slipfitter Mount, Carbon Bronze |
Product Type |
Led Flood Light |
NFFLD, 129W, 4000K, Unv, SLPFTR, CBN BRZ |
Short Description |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
- |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
60000 h |
N/A IN |
battery |
N/A |
- |
Brightness (Lumens) |
16900 lm |
- |
Fixture Type |
FLOODLIGHT |
- |
ip rating |
IP66 |
- |
lumens |
16,932 |
14683 |
Maximum Operating Temperature |
+40 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Slipfitter Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
Cooper Lumark |
Manufacturers Part Number |
NFFLD-C40-S |
NFFLD-A40-S |
sub brand |
- |
NFFLD Night Falcon |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
Wall Dimmer, Digital Fade |
|
|
Application |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
lighting |
Mounting |
SLIPFITTER |
SLIPFITTER |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
DLC Qualified |
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
Call nearest store for Item Price
|