Item Comparison: NFFLDC40S, FXLED150SF

Item

NFFLDC40S - SLPFTR 128W Led Flood 40K - Lumark

NFFLDC40S
SLPFTR 128W Led Flood 40K

$586.00 Each

$586.00 (1 Each)

QTY:
Each
Add
FXLED150SF - *Delisted* 150W Led FLD 50K SLPFTR - Rab Lighting

FXLED150SF
*Delisted* 150W Led FLD 50K SLPFTR

$815.58 Each

$815.58 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 304 1
Vendor Lumark Rab Lighting
Catalog Number NFFLDC40S FXLED150SF
Manufacturer Number NFFLDC40S FXLED150SF
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083801206 00019813105130
Weight per package 19.7 (lbs/each) 22.55 (lbs/each)
Description NFFLDC40S SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
FXLED150SF *Delisted* 150W Led FLD 50K SLPFTR
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 26.9 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $586.00 (Each) $815.58 (Each)
Carton/Reel $586.00 (1 Each) $815.58 (1 Each)
Standard Packaging/Reel $586.00 (1 Each) $815.58 (1 Each)
amperage rating 0.466 (at 277V) -
Ballast Type N/A -
Current Rating 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V 1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V
Lamp Type LED -
Material Die-Cast Aluminum Die-Cast Aluminum
Number of Lamps 2 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac 120 V;208 V;240 V;277 V
Wattage 128 W 154 W (Input);150 W (LED)
Color - Bronze
Color Rendering Index 70 72
color temperature 4000 K 5000 k
Finish Powder Coat Bronze
Lens Material Tempered Glass Tempered Glass
Height 12-11/16 in;322 mm 9 in;22.9 cm
Length 15-15/16 in;405 mm 14 in;35.6 mm
Size 23.0 IN Length 19.0 IN Width 10.0 IN Height -
Width 8-11/16 in;221 cm 9 in;22.9 cm
Description SLPFTR 128W LED FLOOD 40K *DELISTED* 150W LED FLD 50K SLPFTR
extra long description CLS NFFLD-C40-S NFFLD,129W,4000K,UN RAB FXLED150SF FLEXFLOOD 150W COOL
Features The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin -
Long Description LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (LED), 400 W (Metal Halide), 72, 18755 lm Brightness (Lumens), 5000 K, Bronze, 14 in Length, 9 in Width, 9 in Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 26.9 lb
Product Type Led Flood Light Flexflood 150W Cool SF Bronz
Short Description LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
Special Features Die-cast aluminum housing, driver compartment and driver door Standard
average life 60000 h 100000 h
battery N/A -
Brightness (Lumens) 16900 lm 18755 lm
Equivalent Wattage - 400 W (Metal Halide)
Fixture Type FLOODLIGHT -
ip rating IP66 IP66
lumens 16,932 RAB Lighting
Maximum Operating Temperature +40 °C +104 °F;40 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Slipfitter Mount Slipfitter Mount
package quantity 1 ct 1 ct
Standards Met ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed UL Listed;IESNA LM-79 & LM-80;DLC Listed
Warranty 5 yr 5 yr
Brand Eaton Lighting Rab Lighting
Manufacturers Part Number NFFLD-C40-S FXLED150SF
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT FLOODLIGHT
Manufacturer Status - Inactive
Weight 20 lb;9.09 kg 26.9 lb
Application Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial RAB Lighting
Mounting SLIPFITTER Fluorescent industrial lighting fixture
standard UL/cUL Listed - Wet Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat