Item Comparison: NFFLDC40S, 0FL2LEDP350KMV0L

Item

NFFLDC40S - SLPFTR 128W Led Flood 40K - Lumark

NFFLDC40S
SLPFTR 128W Led Flood 40K

$586.00 Each

$586.00 (1 Each)

QTY:
Each
Add
0FL2LEDP350KMV0L - *Delisted* 151W Led FLD SLPFTR 16902LM - Lithonia Lighting

0FL2LEDP350KMV0L
*Delisted* 151W Led FLD SLPFTR 16902LM

$423.08 Each

$423.08 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 302 0
Vendor Lumark Lithonia Lighting
Catalog Number NFFLDC40S 0FL2LEDP350KMV0L
Manufacturer Number NFFLDC40S OFL2 LED P3 50K MVOLT IS DDBXD
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00080083801206 00889804468731
Weight per package 19.7 (lbs/each) 15 (lbs/each)
Description NFFLDC40S SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
0FL2LEDP350KMV0L *Delisted* 151W Led FLD SLPFTR 16902LM
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 151 W, 250 to 400 W (Metal Halide Flood), 70, 16261 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 In Length, 12-5/8 In Width, 13-3/4 In Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $586.00 (Each) $423.08 (Each)
Carton/Reel $586.00 (1 Each) $423.08 (1 Each)
Standard Packaging/Reel $586.00 (1 Each) $423.08 (1 Each)
amperage rating 0.466 (at 277V) -
Ballast Type N/A -
Current Rating 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V 1.29 A @ 120 V;0.75 A @ 208 V;0.65 A @ 240 V;0.57 A @ 277 V;0.45 A @ 347 V
Lamp Type LED LED
Material Die-Cast Aluminum Die-Cast Aluminum
Number of Lamps 2 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac 120 to 277 v
Wattage 128 W 151 W
Color - Bronze
Color Rendering Index 70 70
color temperature 4000 K 5000 k
Finish Powder Coat Thermoset Powder Coat
Lens Material Tempered Glass -
Height 12-11/16 in;322 mm 13-3/4 in;34.9 cm
Length 15-15/16 in;405 mm 13-3/8 in;34 cm
Size 23.0 IN Length 19.0 IN Width 10.0 IN Height -
Width 8-11/16 in;221 cm 12-5/8 in;32 cm
Description SLPFTR 128W LED FLOOD 40K *DELISTED* 151W LED FLD SLPFTR 16902LM
extra long description CLS NFFLD-C40-S NFFLD,129W,4000K,UN -
Features The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 16,900 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor as well as slipfitter and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighti
Long Description LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151 W, 250 to 400 W (Metal Halide Flood), 70, 16261 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 in Length, 12-5/8 in Width, 13-3/4 in Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 18 lb
Product Type Led Flood Light Floodlight
Short Description LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151W, Slipfitter
Special Features Die-cast aluminum housing, driver compartment and driver door -
average life 60000 h 50000 h
battery N/A -
Brightness (Lumens) 16900 lm 16261 lm
Equivalent Wattage - 250 to 400 W (Metal Halide Flood)
Fixture Type FLOODLIGHT Flood Light
ip rating IP66 IP65
lumens 16,932 -
Maximum Operating Temperature +40 °C +104 °F;40 °C
Minimum Operating Temperature -40 °C +32 °F;0 °C
Mounting Type Slipfitter Mount Pole Mount
package quantity 1 ct 36 PL
pallet quantity - 36
Standards Met ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed UL Certified;DesignLights Consortium(R) (DLC) Qualified
Warranty 5 yr 5 yr
Brand Eaton Lighting Lithonia Lighting
Manufacturers Part Number NFFLD-C40-S OFL2 LED P3 50K MVOLT IS DDBXD M2
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT Flood Light
Manufacturer Status - Inactive
Weight 20 lb;9.09 kg 18 lb;8.1 kg
Application Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial Heavy Commercial and Residential
Mounting SLIPFITTER POLE
standard UL/cUL Listed - Wet Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat