Item Comparison: NCVT2P, NCVT2PKIT

Item

NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac - Klein Tools

NCVT2P
Dual Range Non-Contact Voltage Tester 12-1000V Ac

$37.08 Each

$444.96 (12 Each)

QTY:
Each
Add
NCVT2PKIT - Dual Range Non-Contact Voltage Tester - Klein Tools

NCVT2PKIT
Dual Range Non-Contact Voltage Tester

$35.58 Each

$498.12 (14 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 282 28
Vendor Klein Tools Klein Tools
Catalog Number NCVT2P NCVT2PKIT
Manufacturer Number NCVT2P NCVT2PKIT
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113637 - Voltage or current meters
UPC/EAN/GTIN 00092644692321 00092644693274
Weight per package 0.052 (lbs/each) 0.299 (lbs/each)
Description NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
NCVT2PKIT Dual Range Non-Contact Voltage Tester
The NCVT2PKIT From Klein Tools Includes A Dual-Range, Non-Contact Voltage Tester As Well As A Receptacle Tester. The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The Receptacle Tester Will Troubleshoot Standard 120V Ac Grounded Outlet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.08 (Each) $35.58 (Each)
Carton/Reel $37.08 (1 Each) $35.58 (1 Each)
Standard Packaging/Reel $444.96 (12 Each) $498.12 (14 Each)
Material Polycarbonate Polycarbonate
Overall Length 5.82" (14.8 cm) 5.8" (14.8 cm)
Description DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC DUAL RANGE NON-CONTACT VOLTAGE TESTER
extra long description KLEIN NCVT2P Dual Range Non-Contact KLEIN NCVT2PKIT Dual Range NCVT Kit
Features The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The NCVT2PKIT from Klein Tools includes a dual-range, non-contact voltage tester as well as a receptacle tester. The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The receptacle tester will troubleshoot standard 120V AC grounded outlet
Long Description The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The NCVT2PKIT from Klein Tools includes a dual-range, non-contact voltage tester as well as a receptacle tester. The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The receptacle tester will troubleshoot standard 120V AC grounded outlet
Product Type Dual Range Non-Contact Volt Tester Dual Range NCVT Kit, 12-1000V
Special Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip Two Distinctive Modes on NCVT-2P: 70 to 1000V AC and 12 to 1000V AC
battery life 142 hr 142 hr
included NCVT; Batteries NCVT2P Dual Range Non-Contact Voltage Tester; RT105 Receptacle Tester; Instructions; and All Required Batteries
media Yes Yes
Overall Height 0.86" (2.2 cm) 1.1" (2.8 cm)
Overall Width 1.09" (2.8 cm) 0.9" (2.2cm)
Voltage Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC 12 - 1000V AC
Brand Klein Tools Klein Tools
Manufacturers Part Number NCVT2P NCVT2PKIT
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Dual Range Dual Range for NCVT-2P
Weight 1.7 oz (48.1 g) 1.7 oz (48 g)
Application Non-Contact Detection and Testing of AC Voltage Detects and Indicates Low Voltage and Standard Voltage; Detects Most Common Wiring Problems in Standard Receptacles
standard CAT IV 1000V NCVT-2P: CAT IV 1000V; RT105: CAT II 125V
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat