Item Comparison: NCVT2P, NCVT2KIT

Item

NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac - Klein Tools

NCVT2P
Dual Range Non-Contact Voltage Tester 12-1000V Ac

$37.08 Each

$444.96 (12 Each)

QTY:
Each
Add
NCVT2KIT - Dual Range Non-Contact Voltage Tester W/Recep Test - Klein Tools

NCVT2KIT
Dual Range Non-Contact Voltage Tester W/Recep Test

$0.00 Each

$0.00 (14 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 282 0
Vendor Klein Tools Klein Tools
Catalog Number NCVT2P NCVT2KIT
Manufacturer Number NCVT2P NCVT2KIT
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113630 - Multimeters
UPC/EAN/GTIN 00092644692321 00092644690297
Weight per package 0.052 (lbs/each) 0
Description NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
NCVT2KIT Dual Range Non-Contact Voltage Tester W/Recep Test
Non-Contact Voltage Tester, Broad Application, 1.5 V Battery Capacity, Alkaline Battery Chemistry Type, Battery Included, Led Display Type, For Use With Cable;Circuit Breaker;Cord;Lighting Fixture;Switch Outlet;Wire, 50 to 500 HZ Frequency Rating, 1 In;25.4 MM Height, (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner'S Manual Included, Visual Indication Type, 139.7 MM;5.5 In Length, 2 - Batteries, Battery Power Source, Cat Iv 1000V Standards Met, 12 to 1000 V Ac Voltage Rating, 1.6 Oz;45 G Weight,
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.08 (Each) $0.00 (Each)
Carton/Reel $37.08 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $444.96 (12 Each) $0.00 (14 Each)
Material Polycarbonate -
Voltage Rating - 12 to 1000 V ac
Height - 1 in;25.4 mm
Length - 5.5 in;139.7 mm
Overall Length 5.82" (14.8 cm) -
Width - 0.719 in;18.3 mm
Description DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC DUAL RANGE NON-CONTACT VOLTAGE TESTER W/RECEP TEST
extra long description KLEIN NCVT2P Dual Range Non-Contact -
Features The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected.
Long Description The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. Non-Contact Voltage Tester, Broad Application, 1.5 V Battery Capacity, Alkaline Battery Chemistry Type, Battery Included, LED Display Type, For Use With Cable;Circuit Breaker;Cord;Lighting Fixture;Switch Outlet;Wire, 50 to 500 Hz Frequency Rating, 1 in;25.4 mm Height, (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner's Manual Included, Visual Indication Type, 139.7 mm;5.5 in Length, 2 - Batteries, Battery Power Source, CAT IV 1000V Standards Met, 12 to 1000 V ac Voltage Rating, 1.6 oz;45 g Weight,
Product Type Dual Range Non-Contact Volt Tester Voltage Tester
Short Description - Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 1 CT
Special Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip -
battery capacity - 1.5 V
Battery Chemistry Type - Alkaline
Battery Included - Yes
battery life 142 hr -
Display Type - LED
for use with - Cable;Cord;Circuit Breaker;Lighting Fixture;Switch Outlet;Wire
included NCVT; Batteries -
includes - (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner's Manual
Indication Type - Visual
media Yes -
Number of Batteries - 2
Overall Height 0.86" (2.2 cm) -
Overall Width 1.09" (2.8 cm) -
package quantity - 1 ct
Power Source - Battery
Standards Met - CAT IV 1000V
Voltage Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC -
Brand Klein Tools Klein Tools
Manufacturers Part Number NCVT2P NCVT2KIT
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Dual Range -
Manufacturer Status - Inactive
Status - Inactive
Weight 1.7 oz (48.1 g) 1.6 oz;45 g
Application Non-Contact Detection and Testing of AC Voltage Broad Application
Frequency Rating - 50 to 500 Hz
standard CAT IV 1000V -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat