Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bussmann Fuses |
Eaton |
Catalog Number |
2621R |
N0.2621R |
Manufacturer Number |
N/A |
NO.2621-R |
Category |
Unassigned
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Reducers, Pullers, &Clip Clamps
|
Reducers, Pullers, &Clip Clamps
|
UNSPSC |
-
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
N/A |
00051712613743 |
Weight per package |
0 |
0.163 (lbs/each) |
Description |
2621R 100A to 200A 250V CL R Fuse Reducer
|
N0.2621R 100A to 200A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, Does Not Apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 Pair Per Carton, 200 A, Class R, Non-Indicating, 65 to 100 A, 250 V, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.85 (Each) |
$60.85 (Each) |
Carton/Reel |
$60.85 (1 Each) |
$60.85 (1 Each) |
Standard Packaging/Reel |
$60.85 (1 Each) |
$60.85 (1 Each) |
|
amperage rating |
- |
200 A |
Voltage Rating |
- |
250 V, 600 V |
|
Description |
100A TO 200A 250V CL R FUSE REDUCER |
100A TO 200A 250V CL R FUSE REDUCER |
extra long description |
- |
BUSS NO.2621-R BUSS CLASS R REDUCER |
Features |
- |
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters. |
Long Description |
- |
Eaton Bussmann series class R fuse reducers, Does not apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 pair per carton, 200 A, Class R, Non-indicating, 65 to 100 A, 250 V, 600 V |
Product Type |
- |
Buss Class R Reducer Fuse |
Special Features |
- |
Does not apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 pair per carton |
|
class |
- |
Class R |
dimensions |
- |
13.9000 IN X 11.4000 IN X 9.7000 IN |
media |
- |
Yes |
|
Brand |
Bussmann Fuses |
Eaton Bussmann series |
Manufacturers Part Number |
- |
NO.2621-R |
|
Category Description |
REDUCERS,PULLERS,&CLIP CLAMPS |
REDUCERS,PULLERS,&CLIP CLAMPS |
Type |
- |
Accessory |
|
|
Application |
- |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
- |
UL Listed,CSA Certified,RoHS Compliant,Contact factory |