Item Comparison: MXR100UMED0, 3701100

Item

MXR100UMED0 - 100W or PS/MH Med Screw Universal Burn Position - Ge Traditional Lamps

MXR100UMED0
100W or PS/MH Med Screw Universal Burn Position

$38.46 Each

$230.76 (6 Each)

QTY:
Each
Add
3701100 - Wes 37011 MP100/U/M90M0/Med - Westinghouse Lighting

3701100
Wes 37011 MP100/U/M90M0/Med

$22.72 Each

$136.32 (6 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 62 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number MXR100UMED0 3701100
Manufacturer Number MXR100/U/MED/O 3701100
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Enhanced Commodity Codes - Lighting
Classification Metal Halide Mercury Vapor
UNSPSC 39101614 - Metal halide lamp HID N/A
UPC/EAN/GTIN 00043168123815 00030721370113
Weight per package 0.3 (lbs/each) 0.17 (lbs/each)
Description MXR100UMED0 100W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3200 K, 9000 LM Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M90 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.4375 In Height, 9.8 % Mercury Content, 1.78 LB
3701100 Wes 37011 MP100/U/M90M0/Med
100W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.46 (Each) $22.72 (Each)
Carton/Reel $38.46 (1 Each) $22.72 (1 Each)
Standard Packaging/Reel $230.76 (6 Each) $136.32 (6 Each)
Material Hard Glass -
Wattage 100.0 -
Base Type Medium -
Color Clear -
Color Rendering Index 70 -
color rendering index (cri) 70.0 -
color temperature 3200 K -
Finish Clear Light
Style Open or enclosed fixtures Traditional
Diameter 2.12 in -
Height 5.4375 in -
Description 100W OR PS/MH MED SCREW UNIVERSAL BURN POSITION WES 37011 MP100/U/M90M0/MED
extra long description GEL MXR100/U/MED/O 12381 MULTIVAPOR -
Long Description Metal Halide Lamp, 70, 3200 K, 9000 lm Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M90 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.4375 in Height, 9.8 % Mercury Content, 1.78 lb 100W ED17 HID Protected Metal Halide Clear E26 (Medium) Base, Box
Product Type Metal Halide Lamp Light Bulb
Short Description Metal Halide Lamp, 3200K, 100W, Clear, Medium -
Special Features 5.43IN Length -
ANSI Ballast Code M90 -
average life 15000 h -
Base Medium Screw (E26) -
Brightness (Lumens) 9000 lm -
bulb type - ED17
Category - Specialty Items
lumens 9000.0 -
Mercury Content 9.8 % -
package quantity 6 CA -
Brand GE Current, a Daintree company Westinghouse Lighting
Manufacturers Part Number MXR100/U/MED/O 3701100
Category Description METAL HALIDE MERCURY VAPOR
Type - HID
Weight 1.78 lb -
Application Universal burning position -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat