Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Bell |
Catalog Number |
MX2050S |
MX2150S |
Manufacturer Number |
MX2050S |
MX2150S |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00092326110716 |
00092326110723 |
Weight per package |
0.547 (lbs/each) |
0.436 (lbs/each) |
Description |
MX2050S 2G WP 2 Duplex Receptacles Gray Cover
Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 2 Gang, 4.79 In Length, 1 In Width, 4.82 In Height
|
MX2150S 2G WP 3IN1 Gry Cover
Device Cover, Gray Powder Coated, Die-Cast Metal Material, 2 Gang
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.08 (Each) |
$25.71 (Each) |
Carton/Reel |
$15.08 (1 Each) |
$25.71 (1 Each) |
Standard Packaging/Reel |
$120.62 (8 Each) |
$205.67 (8 Each) |
|
Material |
Heavy Duty Die-Cast Metal |
Die-Cast Metal |
Number of Gangs |
2 |
2 |
|
|
Height |
4.82 in |
4.74 |
Length |
4.79 in |
1.17 |
Width |
1 in |
4.73 |
|
Construction |
Metallic |
Metallic |
Description |
2G WP 2 DUPLEX RECEPTACLES GRAY COVER |
2G WP 3IN1 GRY COVER |
extra long description |
RACO MX2050S 2G VERT/HORZ 25IN1 FLI |
RACO MX2150S 2G VERTICAL 3IN1 FLIP |
Features |
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-in-1, Gray. |
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 1-Device, 3-in-1, Gray. |
Long Description |
Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 2 Gang, 4.79 in Length, 1 in Width, 4.82 in Height |
Device Cover, Gray Powder Coated, Die-Cast Metal Material, 2 Gang |
Product Type |
Device Cover |
Device Cover |
Short Description |
Device Cover, Gray, 2 Gang |
Device Cover, Gray Powder Coated, 2 Gang |
Special Features |
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 25in1; self-closing lids; installation hardware |
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 3in1 round; self-closing lids; installation hardware |
|
Color/Finish |
Gray |
Gray Powder Coated |
includes |
Gasket;Mounting Hardware |
- |
package quantity |
1 CA;8 PK |
1 CA;8 PK |
Packaging Type |
Shrink |
Shrink |
pallet quantity |
1440 |
1656 |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
|
Brand |
BELL |
BELL |
Manufacturers Part Number |
MX2050S |
MX2150S |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
COVER |
|
|
Application |
Electrical |
Electrical |
Mounting |
DEVICE |
DEVICE |
standard |
UL Listed |
UL Listed |