Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Edwards |
Catalog Number |
MWH1 |
620 |
Manufacturer Number |
MWH-1 |
620 |
Category |
Flashlights & Batteries -
Misc
|
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Pushbuttons & Chimes
|
UNSPSC |
39121312 - Electrical bushing
|
N/A
|
UPC/EAN/GTIN |
00781747907011 |
00782640248201 |
Weight per package |
1.435 (lbs/each) |
0.24 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
620 8V Ac/DC Panel Mount Ind. Pushbutton
Low Volt Pushbutton
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$7.71 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$7.71 (1 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$231.30 (30 Each) |
|
amperage rating |
- |
Refer to Catalog |
Material |
Porcelain |
- |
Voltage Rating |
- |
8/24/48//8/24/48 VAC//VDC |
|
Length |
4-1/8 in |
- |
Size |
1-1/4 - 3 |
5/8 Hole Size, 3/4 Hole Depth in |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
8V AC/DC PANEL MOUNT IND. PUSHBUTTON |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
EDW 620 PUSH BUTTON LV |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
- |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Low Volt Pushbutton |
Product Type |
Mast Wire Holder, Adjustable |
Push Button LV |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
- |
Special Features |
For Service Entrance |
Insulated |
|
action |
- |
Momentary |
Cable Size |
1-1/4 to 3 in |
- |
for use with |
Service Entrance Mast |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
- |
|
Brand |
Bridgeport |
Edwards |
Manufacturers Part Number |
MWH-1 |
- |
Model |
MWH-1 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
PUSHBUTTONS & CHIMES |
Type |
Wire Holder |
- |
|
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Mounting on metal cabinets |
Mounting |
- |
Sp fit |