Nacogdoches |
98 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
MWH1 |
610 |
Manufacturer Number |
MWH-1 |
610 |
Category |
Flashlights & Batteries -
Misc
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Misc Fittings
|
UNSPSC |
39121312 - Electrical bushing
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747907011 |
00018997006103 |
Weight per package |
1.435 (lbs/each) |
0.85 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
610 Porcelain Wire Holder W/Clamp
Wire Holder, Silver, Porcelain;Steel (Clip) Material, 7.625 In Length, 5.599 In Diameter, 0.85 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$29.28 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$29.28 (1 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$146.40 (5 Each) |
|
Material |
Porcelain |
Porcelain;Steel (Clip) |
|
|
Diameter |
- |
5.599 in |
Length |
4-1/8 in |
7.625 in |
Size |
1-1/4 - 3 |
L(7.625) x W(5.599) x H(1.875) |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
PORCELAIN WIRE HOLDER W/CLAMP |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
ARL 610 PORCELAIN WIRE HOLDER 1.25- |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
With steel clip. Fits 1-1/4” to 3” pipe. |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Wire Holder, Silver, Porcelain;Steel (Clip) Material, 7.625 in Length, 5.599 in Diameter, 0.85 lb/EA |
Product Type |
Mast Wire Holder, Adjustable |
Wire Holder |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
Wire Holder, Porcelain;Steel (Clip) |
Special Features |
For Service Entrance |
Rigid, EMT, IMC Conduit |
|
Cable Size |
1-1/4 to 3 in |
- |
for use with |
Service Entrance Mast |
1-1/4 to 3 in Pipe |
includes |
- |
Steel Clip |
media |
Yes |
- |
package quantity |
50 PK |
5 PK |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
- |
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
MWH-1 |
610 |
Model |
MWH-1 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
MISC FITTINGS |
Type |
Wire Holder |
Wire Holder |
|
Trade Size |
1-1/4 in |
1-1/4 to 3 |
|
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |