Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
MP70UMED |
MVR70UMED |
Manufacturer Number |
MP70/U/MED/64547 |
MVR70/U/MED |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135645471 |
00043168125901 |
Weight per package |
0.29 (lbs/each) |
0.33 (lbs/each) |
Description |
MP70UMED 70W E17 Metal Halide Clear Medium Base Lamp
70W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
|
MVR70UMED 70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.25 (Each) |
$37.90 (Each) |
Carton/Reel |
$31.25 (1 Each) |
$37.90 (1 Each) |
Standard Packaging/Reel |
$625.00 (20 Each) |
$227.40 (6 Each) |
|
Material |
- |
Hard Glass |
Shape |
E17 |
- |
Voltage Rating |
85 |
85.0 |
Wattage |
70 |
70.0 |
|
Base Type |
E26 Medium |
Medium |
Color |
- |
Clear |
Color Rendering Index |
75 |
65 |
color rendering index (cri) |
75 |
65.0 |
color temperature |
3000 |
4000 K |
Finish |
Clear |
Clear |
Style |
- |
Enclosed fixtures only |
|
Diameter |
2.126 in;54 mm |
2.12 in |
Height |
5.43 in;138 mm |
5.43 in |
Size |
5.43 |
- |
|
Additional Information |
Light Center Length 3-13/32 Inch;Mean Lumens 3600 |
- |
Description |
70W E17 METAL HALIDE CLEAR MEDIUM BASE LAMP |
70W BD17 METAL HALIDE CLEAR MED BASE LAMP |
extra long description |
SYL MP70/U/MED/64547 MP70UMED 20/CS |
GEL MVR70/U/MED 12590 MULTIVAPOR |
Long Description |
70W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, ED17 bulb, open fixture rated, universal burn, clear, 3000K |
Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb |
Product Type |
MP70UMED 20/CS 1/Sku |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 3000K, 70W, Clear, E26 Medium |
Metal Halide Lamp, 4000K, 70W, Clear, Medium |
Special Features |
- |
5.43IN Length |
|
ANSI Ballast Code |
M98/O |
M98 |
average life |
10000 |
12000 h |
Base |
E26 Medium |
Medium Screw (E26) |
Brightness (Lumens) |
5200 lm |
5500 lm |
lumens |
5200 |
5500.0 |
Mercury Content |
- |
4.9 % |
package quantity |
20 CA |
6 CA |
start type |
Pulse |
- |
|
Brand |
Sylvania-Ledvance |
GE Current, a Daintree company |
Manufacturers Part Number |
MP70/U/MED |
MVR70/U/MED |
sub brand |
Metalarc Pro-Tech(R) |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
High Intensity Discharge (HID) |
- |
|
|
Application |
Open Fixture |
Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial |
standard |
M98/O |