Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge Current, A Daintree Company |
Catalog Number |
MVR320VBUH0PA |
MVR320H0RED28PA |
Manufacturer Number |
MVR320/VBU/HO/PA |
MVR320HOR/ED28PA |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168275019 |
00043168728843 |
Weight per package |
0.46 (lbs/each) |
0.46 (lbs/each) |
Description |
MVR320VBUH0PA 320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
|
MVR320H0RED28PA *Delisted* MH Lamp
Ge Multi-Vapor®, 72884, 320 WTT, 30000 LM, 4100 KV, 65 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.25 (Each) |
$24.88 (Each) |
Carton/Reel |
$41.25 (1 Each) |
$24.88 (1 Each) |
Standard Packaging/Reel |
$495.00 (12 Each) |
$298.56 (12 Each) |
|
Material |
Hard Glass |
- |
Wattage |
320.0 |
320.0 |
|
Base Type |
Mogul |
- |
Color |
Clear |
Clear |
Color Rendering Index |
65 |
- |
color rendering index (cri) |
65.0 |
65.0 |
color temperature |
4000 K |
4100.0 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
Enclosed fixtures only |
|
Diameter |
3.5 in |
- |
Height |
8.25 in |
- |
|
Description |
320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC |
*DELISTED* MH LAMP |
extra long description |
GEL MVR320/VBU/HO/PA 27501 MULTIVAP |
GEL MVR320HOR/ED28PA 72884 MULTIVAP |
Long Description |
Metal Halide Lamp, 65, 4000 K, 31000 lm Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M132/M154 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 30 % Mercury Content, 5.33 lb |
GE Multi-Vapor®, 72884, 320 WTT, 30000 LM, 4100 KV, 65 CRI, Mogul Screw (E39) Base, 20000 HR Average Life |
Product Type |
Metal Halide Lamp |
72884 Multivapor |
Short Description |
Metal Halide Lamp, 4000K, 320W, Clear, Mogul |
- |
Special Features |
8.25IN Length |
8.25IN Length |
|
ANSI Ballast Code |
M132/M154 |
- |
average life |
20000 h |
20000.0 |
Base |
Mogul Screw (E39) |
Mogul Screw (E39) |
Brightness (Lumens) |
31000 lm |
- |
lumens |
31000.0 |
30000.0 |
Mercury Content |
30 % |
- |
package quantity |
12 PK |
- |
|
Brand |
GE Current, a Daintree company |
GE Current |
Manufacturers Part Number |
MVR320/VBU/HO/PA |
MVR320HOR/ED28PA |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
Vertical base up +/-15º |
Horizontal +/-75º |