Item Comparison: MS320PSBUH0RED28, MVR320VBUH0PA

Item

MS320PSBUH0RED28 - Lamp MH MS320/PS/Bu-Hor/Ed28 - Sylvania

MS320PSBUH0RED28
Lamp MH MS320/PS/Bu-Hor/Ed28

$37.14 Each

$222.84 (6 Each)

QTY:
Each
Add
MVR320VBUH0PA - 320W ED28 Metal Halide Clear Mogul Base Pulserc - Ge Traditional Lamps

MVR320VBUH0PA
320W ED28 Metal Halide Clear Mogul Base Pulserc

$41.25 Each

$495.00 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 55 27
Vendor Sylvania Ge Traditional Lamps
Catalog Number MS320PSBUH0RED28 MVR320VBUH0PA
Manufacturer Number MS320/PS/BU-HOR/ED28/64049 MVR320/VBU/HO/PA
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00046135640490 00043168275019
Weight per package 0.53 (lbs/each) 0.46 (lbs/each)
Description MS320PSBUH0RED28 Lamp MH MS320/PS/Bu-Hor/Ed28
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
MVR320VBUH0PA 320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.14 (Each) $41.25 (Each)
Carton/Reel $37.14 (1 Each) $41.25 (1 Each)
Standard Packaging/Reel $222.84 (6 Each) $495.00 (12 Each)
Lamp Type MS320/PS/BU-HOR -
Material - Hard Glass
Shape ED28 -
Voltage Rating 135 V -
Wattage 320 320.0
Base Type E39 Mogul Mogul
Color Green Clear
Color Rendering Index 65 65
color rendering index (cri) 65 65.0
color temperature 4300 4000 K
Finish Clear Clear
Style - Enclosed fixtures only
Diameter 3.504 in;89 mm 3.5 in
Height 8.31 in;211 mm 8.25 in
Description LAMP MH MS320/PS/BU-HOR/ED28 320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC
extra long description SYL MS320/PS/BU-HOR/ED28/64049 MS32 GEL MVR320/VBU/HO/PA 27501 MULTIVAP
Long Description 320W METALARC PULSE START quartz metal halide lamp, high output, position dedicated, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, base up through horizontal, clear, 4300K Metal Halide Lamp, 65, 4000 K, 31000 lm Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M132/M154 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 30 % Mercury Content, 5.33 lb
Product Type MS320PSBUHORED28 6/CS 1/Sku Metal Halide Lamp
Short Description Metal Halide Lamp, 4300K, 320W, Clear, E39 Mogul Metal Halide Lamp, 4000K, 320W, Clear, Mogul
Special Features - 8.25IN Length
ANSI Ballast Code M154/E;M132/E M132/M154
average life 20000 h (Vertical);15000 h (Horizontal) 20000 h
Base E39 Mogul Mogul Screw (E39)
Brightness (Lumens) 28000 lm (Horizontal) 31000 lm
lumens 28000 31000.0
Mercury Content - 30 %
package quantity 6 CA 12 PK
start type Pulse -
Brand Sylvania-Ledvance GE Current, a Daintree company
Manufacturers Part Number 64049 MVR320/VBU/HO/PA
sub brand Metalarc(R) -
Category Description METAL HALIDE METAL HALIDE
Type METAL HALIDE -
Weight - 5.33 lb
Application Retail;Commercial;Industrial Lighting and Outdoor Floodlighting Vertical base up +/-15º
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat