Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
MVR250U |
M250UED28 |
Manufacturer Number |
MVR250/U |
M250/U/ED28/64032 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168427296 |
00046135640322 |
Weight per package |
0.46 (lbs/each) |
0.5283 (lbs/each) |
Description |
MVR250U 250W ED28 Metal Halide Clear Mogul Base Lamp
Metal Halide Lamp, 65, 4200 K, 19100 LM (Horizontal);20800 LM (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Mogul Base, M58 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 31 % Mercury Content, 5.55 LB
|
M250UED28 250W QTZ MH ED28 42K E39 Base 20000LM
Metalarc 250W ED28 E39 Mogul Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.57 (Each) |
$24.55 (Each) |
Carton/Reel |
$28.57 (1 Each) |
$24.55 (1 Each) |
Standard Packaging/Reel |
$342.84 (12 Each) |
$147.30 (6 Each) |
|
Material |
Hard Glass |
- |
Shape |
- |
ED28 |
Wattage |
250.0 |
250 W |
|
Base Type |
Mogul |
E39 Mogul |
Color |
Clear |
Green |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65.0 |
65 |
color temperature |
4200 k |
4200 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
- |
|
Diameter |
3.5 in |
- |
Height |
8.25 in |
8.31 in;211 mm |
|
Description |
250W ED28 METAL HALIDE CLEAR MOGUL BASE LAMP |
250W QTZ MH ED28 42K E39 BASE 20000LM |
extra long description |
GEL MVR250/U 42729 MULTIVAPOR |
SYL M250/U/ED28/64032 M250UED28 6/C |
Long Description |
Metal Halide Lamp, 65, 4200 K, 19100 lm (Horizontal);20800 lm (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Mogul Base, M58 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 31 % Mercury Content, 5.55 lb |
METALARC 250W ED28 E39 Mogul Base |
Product Type |
Metal Halide Lamp |
M250UED28 6/CS 1/Sku |
Short Description |
Metal Halide Lamp, 4200K, 250W, Clear, Mogul |
Metal Halide Lamp, 4200K, 250W, Clear, E39 Mogul |
Special Features |
8.25IN Length |
- |
|
ANSI Ballast Code |
M58 |
M58/E |
average life |
6000 h (Horizontal);10000 h (Vertical) |
10000 h |
Base |
Mogul Screw (E39) |
E39 Mogul |
Brightness (Lumens) |
19100 lm (Horizontal);20800 lm (Vertical) |
20000 lm |
lumens |
- |
20000 |
Mercury Content |
31 % |
- |
package quantity |
12 PK |
6 CA |
|
Brand |
GE Current, a Daintree company |
Sylvania-Ledvance |
Manufacturers Part Number |
MVR250/U |
M250UED28 |
sub brand |
- |
Metalarc(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
METAL HALIDE |
|
|
Application |
Universal burning position |
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |