Item Comparison: MVR150UMED, MXR150UMED0

Item

MVR150UMED - 150W BD17 Metal Halide Clear Medium Base Lamp - Ge Traditional Lamps

MVR150UMED
150W BD17 Metal Halide Clear Medium Base Lamp

$38.37 Each

$230.22 (6 Each)

QTY:
Each
Add
MXR150UMED0 - 150W or PS/MH Med Screw Universal Burn Position - Ge Traditional Lamps

MXR150UMED0
150W or PS/MH Med Screw Universal Burn Position

$36.48 Each

$218.88 (6 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 164 117
Vendor Ge Traditional Lamps Ge Traditional Lamps
Catalog Number MVR150UMED MXR150UMED0
Manufacturer Number MVR150/U/MED MXR150UMED0
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168125987 00043168456838
Weight per package 0.3 (lbs/each) 0.3 (lbs/each)
Description MVR150UMED 150W BD17 Metal Halide Clear Medium Base Lamp
Metal Halide Lamp, 65, 4300 K, 14000 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 10.8 % Mercury Content, 1.78 LB
MXR150UMED0 150W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3500 K, 12500 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 11.4 % Mercury Content, 1.78 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.37 (Each) $36.48 (Each)
Carton/Reel $38.37 (1 Each) $36.48 (1 Each)
Standard Packaging/Reel $230.22 (6 Each) $218.88 (6 Each)
Material Hard Glass Hard Glass
Wattage 150.0 150.0
Base Type Medium Medium
Color Clear Clear
Color Rendering Index 65 70
color rendering index (cri) 65.0 70.0
color temperature 4300 K 3500 k
Finish Clear Clear
Style Enclosed fixtures only Open or enclosed fixtures
Diameter 2.125 in 2.125 in
Height 5.43 in 5.43 in
Description 150W BD17 METAL HALIDE CLEAR MEDIUM BASE LAMP 150W OR PS/MH MED SCREW UNIVERSAL BURN POSITION
extra long description GEL MVR150/U/MED 12598 MULTIVAPOR GEL MXR150/U/MED/O 45683 MULTIVAPOR
Long Description Metal Halide Lamp, 65, 4300 K, 14000 lm Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M102 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 10.8 % Mercury Content, 1.78 lb Metal Halide Lamp, 70, 3500 K, 12500 lm Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M102 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 11.4 % Mercury Content, 1.78 lb
Product Type Metal Halide Lamp Metal Halide Lamp
Short Description Metal Halide Lamp, 4300K, 150W, Clear, Medium Metal Halide Lamp, 3500K, 150W, Clear, Medium
Special Features 5.43IN Length 5.43IN Length
ANSI Ballast Code M102 M102
average life 15000 h 15000 h
Base Medium Screw (E26) Medium Screw (E26)
Brightness (Lumens) 14000 lm 12500 lm
lumens 14000.0 12500.0
Mercury Content 10.8 % 11.4 %
package quantity 6 CA 6 CA
Brand GE Current, a Daintree company GE Current, a Daintree company
Manufacturers Part Number MVR150/U/MED MXR150/U/MED/O
Category Description METAL HALIDE METAL HALIDE
Weight 1.78 lb 1.78 lb
Application Universal burning position Universal burning position
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat