Item Comparison: MS975B, BCS25M

Item

MS975B - Metal Staple 3 Cond 9/16" 5000/Bucket - Gardner Bender

MS975B
Metal Staple 3 Cond 9/16" 5000/Bucket

$0.0168 Each

$84.00 (5000 Each)

QTY:
Each
Add
BCS25M - Carbon Steel Staple, 9/16" X 1-1/4", 5, 000/Bucket - Buchanan

BCS25M
Carbon Steel Staple, 9/16" X 1-1/4", 5, 000/Bucket

$0.02847 Each

$142.35 (5000 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,601,014 40,000
Vendor Gardner Bender Buchanan
Catalog Number MS975B BCS25M
Manufacturer Number MS-975B BCS2-5M
Category Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162404 - Hardware staples 39121705 - Cable clamp and staple
UPC/EAN/GTIN 00032076152291 00781789455556
Weight per package 29.4 (lbs/each) 35 (lbs/each)
Description MS975B Metal Staple 3 Cond 9/16" 5000/Bucket
Staple, 9/16 In Size, Graphite Metallic Steel, 0.6 In Length, 1 LB
BCS25M Carbon Steel Staple, 9/16" X 1-1/4", 5, 000/Bucket
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
Minimum Order QTY 5000 Units 5000 Units
Unit/Foot $0.02 (Each) $0.03 (Each)
Carton/Reel $84.00 (5000 Each) $142.35 (5000 Each)
Standard Packaging/Reel $84.00 (5000 Each) $142.35 (5000 Each)
Material Graphite Metallic Steel Carbon Steel
Finish Graphite Metallic -
Length 0.6 in -
Size 9/16 in -
Description METAL STAPLE 3 COND 9/16" 5000/BUCKET CARBON STEEL STAPLE, 9/16" X 1-1/4", 5,000/BUCKET
extra long description - IDEAL BCS2-5M 9 16X1-1 4 STAPLES,50
Features These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA. Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Long Description Staple, 9/16 in Size, Graphite Metallic Steel, 0.6 in Length, 1 lb IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
Product Type Staple 9 16X1-1 4 Staples, 5000 Bucket
Short Description Staple, 9/16 in, Graphite Metallic Steel, 0.6 in Length -
Special Features - Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Made in USA yes -
Cable Type - ROMEX® , Non-Metallic And Underground Feeder Cable
package quantity 5000 BC -
Brand GB Electrical Ideal
Manufacturers Part Number MS-975B BCS2-5M
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
minimum qty 5000 5000
Weight 1 lb -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat