Nacogdoches |
3 |
51 |
All Stores |
|
|
|
Vendor |
Lutron |
Wattstopper |
Catalog Number |
MS0PS6M2DVWH |
WS250W |
Manufacturer Number |
MS0PS6M2DVWH |
WS-250-W |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00027557984324 |
75418292306 |
Weight per package |
0.25 (lbs/each) |
0 |
Description |
MS0PS6M2DVWH Maestro DV 6A Occupancy 3WAY White
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
|
WS250W Pir Wall SWTCH Occsnsr, 120/277V, W
Occupancy Sensor, Sensor With Relay Type; 2.6 Inch Length X 1.7 Inch Width X 1.55 Inch Depth Size; White Finish; Ul, Cul Approval; Office, Conference Room, Break Room, Utility Room Application; 120/277 Volt Ac At 60 Hertz Voltage Rating; Wall Mounting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.28 (Each) |
$63.16 (Each) |
Carton/Reel |
$44.28 (1 Each) |
$63.16 (1 Each) |
Standard Packaging/Reel |
$44.28 (1 Each) |
$2,526.40 (40 Each) |
|
Terminal Type |
- |
6 Inch Flying Lead |
Voltage Rating |
120 to 277 V ac |
120/277 Volt AC at 60 Hertz |
|
Color |
White |
White |
Finish |
- |
white |
|
Height |
- |
2.6 in;66 mm |
Length |
2-18/16 in;75 mm |
1.7 in;43.1 mm |
Size |
- |
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth |
Width |
4-11/16 in;119 mm |
1.55 in;39.4 mm |
|
Additional Information |
- |
Light Level Setting 2 to 200 Foot Candle |
Commodity Description |
- |
LIGHTING OCCUPANCY SENSORS |
Description |
MAESTRO DV 6A OCCUPANCY 3WAY WHITE |
PIR WALL SWTCH OCCSNSR, 120/277V, W |
extra long description |
LUT MS-OPS6M2-DV-WH Maestro Dual Vo |
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F |
Features |
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 6A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect |
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o |
Long Description |
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature |
OCCUPANCY SENSOR, SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING |
Product Type |
Maestro Dual Voltage Motion Sensor 6A WH |
Occupancy Sensor |
Short Description |
Occupancy Sensor, 120 to 277 VAC, White, 6A |
Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage |
Special Features |
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] |
- |
|
Area Coverage |
- |
1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion) |
body |
Plastic |
- |
coverage |
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) |
35 x 30 ft (Major);20 x 15 ft (Minor) |
Field of View |
- |
180 Degree |
load |
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan |
- |
Load Rating |
- |
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast) |
Load Type |
- |
Ballast/Tungsten/LED Driver |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
0 °C;+32 °F |
- |
package quantity |
1 ct |
1 ct |
Power Rating |
- |
800 W (120 V ac);1200 W (277 V ac) |
sensing range |
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage |
- |
Sensor Type |
- |
PASSIVE INFRARED |
supply voltage |
120 to 277 |
- |
Switch Type |
- |
Auto-Off Switch |
Time Delay |
1 min;5 min;15 min;30 min |
30 Second to 30 Minute (Adjustable) |
Wall Plate Type |
- |
DECORATOR (NOT INCLUDED) |
Warranty |
5 yr |
5 yr |
|
Brand |
Lutron |
Pass & Seymour |
Manufacturers Part Number |
MS-OPS6M2-DV-WH |
WS-250-W |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage |
SENSOR WITH RELAY |
|
Application |
Lighting Control;Indoor |
Office, Conference Room, Break Room, Utility Room |
Approval |
- |
UL, CUL |
Enclosure |
Plastic |
- |
environmental conditions |
0 to 90% humidity, non-condensing. Indoor use only. |
- |
Mounting |
WALLBOX |
WALL |
Operating Temperature |
32 to 104 |
- |
standard |
UL, cUL, NOM |