Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM400 |
MM500 |
Manufacturer Number |
MM400 |
MM500 |
Category |
Power & Test Equipment -
Test Equipment - Multimeters
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644690211 |
00092644691584 |
Weight per package |
0.506 (lbs/each) |
0.76 (lbs/each) |
Description |
MM400 Digital Multimeter, Auto-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
|
MM500 Auto-Ranging Multimeter
Klein MM500 Auto Ranging Multimeter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.35 (Each) |
$0.00 (Each) |
Carton/Reel |
$61.35 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$61.35 (1 Each) |
$0.00 (1 Each) |
|
Height |
1.78 in;45.2 mm |
- |
Length |
6.04 in;153.4 mm |
- |
Overall Length |
6.00" (15.2 cm) |
- |
Width |
3.07 in;78 mm |
- |
|
Description |
DIGITAL MULTIMETER, AUTO-RANGING, 600V |
AUTO-RANGING MULTIMETER |
Features |
Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s |
- |
Long Description |
Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz |
KLEIN MM500 Auto Ranging Multimeter |
Product Type |
Digital Multimeter Auto-Range 600V |
Auto Ranging Multimeter |
Short Description |
Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging |
- |
Special Features |
Function Selector Switch;Test Lead Input Jacks |
- |
|
Battery Type |
2 x AAA Alkaline |
- |
Capacitance |
200 F |
- |
Capacitance Measurement Accur |
±5.0% +5 |
- |
Capacitance Measurement Resol |
0.1 F |
- |
Current Accuracy |
±3% +5 (AC Current);±3% +5 (DC Current) |
- |
Current Measurement |
10 A |
- |
Current Measurement Resolutio |
10 A |
- |
display |
4000 Count LCD |
- |
Display Type |
LCD |
- |
Function Measured |
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating |
- |
functions |
Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. |
- |
included |
Test Leads, Batteries, Thermocouple, and User Manual |
- |
media |
Yes |
- |
Multimeter Type |
Digital |
- |
Overall Height |
1.78" (4.5 cm) |
- |
Overall Width |
3.16" (8 cm) |
- |
Resistance |
40 M |
- |
Resistance Measurement Accura |
±2.0% +10 |
- |
Resistance Measurement Resolu |
10 K |
- |
Safety Category Level |
CAT III |
- |
Temperature Measurement |
0 to 1000 °F;-18 to 538 °C |
- |
Temperature Measurement Accur |
±(3.0% +9°F);±(3.0% +5°C) |
- |
Temperature Measurement Resol |
1°C;1°F |
- |
Temperature Range |
0° - 1000°F (-18° - 538°C) |
- |
Voltage |
600V AC; 600V DC |
- |
Voltage Accuracy |
±2.0% +5 (V AC);±1.5% +3 (V DC) |
- |
Voltage Measurement |
600 V |
- |
Voltage Measurement Resolutio |
1 V |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM400 |
MM500 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
|
Frequency Rating |
1 to 50 KHz |
- |
standard |
CAT III 600V; CE Certified |
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
Call nearest store for Item Price
|