Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM420 |
MM400 |
Manufacturer Number |
MM420 |
MM400 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693748 |
00092644690211 |
Weight per package |
0.98 (lbs/each) |
0.506 (lbs/each) |
Description |
MM420 Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
|
MM400 Digital Multimeter, Auto-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.22 (Each) |
$61.35 (Each) |
Carton/Reel |
$61.22 (1 Each) |
$61.35 (1 Each) |
Standard Packaging/Reel |
$61.22 (1 Each) |
$61.35 (1 Each) |
|
Material |
ABS, Electrical Components |
- |
|
|
Height |
- |
1.78 in;45.2 mm |
Length |
- |
6.04 in;153.4 mm |
Overall Length |
6" (15.2 cm) |
6.00" (15.2 cm) |
Width |
- |
3.07 in;78 mm |
|
Description |
DIGITAL MULTIMETER, TRMS AUTO-RANGING, 600V, TEMP |
DIGITAL MULTIMETER, AUTO-RANGING, 600V |
extra long description |
KLEIN MM420 Multimeter, TRMS Auto, |
- |
Features |
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric |
Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s |
Long Description |
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric |
Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz |
Product Type |
Multimeter, TRMS Auto, 600V, Temp |
Digital Multimeter Auto-Range 600V |
Short Description |
- |
Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging |
Special Features |
Lead-Alert; Auto-Range; Min/Max Measurements; Backlight; Auto Power-Off; Data-Hold |
Function Selector Switch;Test Lead Input Jacks |
|
Accuracy |
See Instructions |
- |
Battery Type |
- |
2 x AAA Alkaline |
Capacitance |
400 µF |
200 F |
Capacitance Measurement Accur |
- |
±5.0% +5 |
Capacitance Measurement Resol |
- |
0.1 F |
Current Accuracy |
- |
±3% +5 (AC Current);±3% +5 (DC Current) |
Current Measurement |
- |
10 A |
Current Measurement Resolutio |
- |
10 A |
display |
4000 Count LCD |
4000 Count LCD |
Display Type |
- |
LCD |
Function Measured |
- |
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating |
functions |
Measures up to 600V AC/DC Voltage, 10A AC/DC Current, 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes, and Continuity |
Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. |
included |
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries |
Test Leads, Batteries, Thermocouple, and User Manual |
media |
Yes |
Yes |
Multimeter Type |
- |
Digital |
Overall Height |
1.78" (4.5 cm) |
1.78" (4.5 cm) |
Overall Width |
3.16" (8 cm) |
3.16" (8 cm) |
Resistance |
- |
40 M |
Resistance Measurement Accura |
- |
±2.0% +10 |
Resistance Measurement Resolu |
- |
10 K |
Safety Category Level |
- |
CAT III |
Temperature Measurement |
- |
0 to 1000 °F;-18 to 538 °C |
Temperature Measurement Accur |
- |
±(3.0% +9°F);±(3.0% +5°C) |
Temperature Measurement Resol |
- |
1°C;1°F |
Temperature Range |
-40° to 1832°F (-40° to 1000°C) |
0° - 1000°F (-18° - 538°C) |
Voltage |
600V AC/DC |
600V AC; 600V DC |
Voltage Accuracy |
- |
±2.0% +5 (V AC);±1.5% +3 (V DC) |
Voltage Measurement |
- |
600 V |
Voltage Measurement Resolutio |
- |
1 V |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM420 |
MM400 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
8.2 oz (231 g) |
8.1 oz;230 g |
|
Application |
Testing and Measuring Voltage |
- |
Frequency Rating |
- |
1 to 50 KHz |
standard |
CAT III 600V; CE and UKCA Certified |
CAT III 600V; CE Certified |