Item Comparison: FLQ6, MEQ6

Item

FLQ6 - 6A 500V TD CT Midget Fuse - Littelfuse

FLQ6
6A 500V TD CT Midget Fuse

$46.11 Each

$461.10 (10 Each)

QTY:
Each
Add
MEQ6 - 6A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ6
6A 500V Fiber Tube Time Delay Midget Fuse

$31.61 Each

$316.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 2 42
Vendor Littelfuse Eaton
Catalog Number FLQ6 MEQ6
Manufacturer Number FLQ006 T626-MEQ6
Category Distribution Fuses - Renewable & Non-Renewable Distribution Fuses - Dual Element
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00079458160581 00782634786061
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description FLQ6 6A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
MEQ6 6A 500V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 500V 6A - Midget Time Delay Fuses 500V Supplemental Protection Of Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 500V 6A Features Include:Interrupting Rating: 10KA RMS Ampscompact Dimensionsfiber Tube Constructiontime-Delay Allows Harmless Inductive Surges to Pass Without Needless Fuse Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 500V 6A:
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.11 (Each) $31.61 (Each)
Carton/Reel $46.11 (1 Each) $31.61 (1 Each)
Standard Packaging/Reel $461.10 (10 Each) $316.10 (10 Each)
Description 6A 500V TD CT MIDGET FUSE 6A 500V FIBER TUBE TIME DELAY MIDGET FUSE
extra long description L-FSE FLQ006 FUSE 500V T/D MIDGET 6 MOR T626-MEQ6 Midget Time Delay Fus
Features - Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. Midget Time Delay Fuses 500V 6A - Midget Time Delay Fuses 500V Supplemental protection of transformers, solenoids and other high inrush circuits.Midget Time Delay Fuses 500V 6A features include:Interrupting Rating: 10kA RMS AmpsCompact dimensionsFiber tube constructionTime-delay allows harmless inductive surges to pass without needless fuse openingUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Time Delay Fuses 500V 6A:
Product Type Fuse 500V T/D Midget 6a Midget Time Delay Fuses 500V 6a
Special Features Time-Delay -
amps - 6
Fuse Type - Midget Time Delay Fuses
Voltage - 500V
Brand Littelfuse MORRIS PRODUCTS
Manufacturers Part Number FLQ006 MEQ6
Category Description MIDGET FUSES MIDGET FUSES
Type UL Supplemental -
Application control transformers -
standard Supplemental Protection -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat