Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
MEQ20 |
FNQ20 |
Manufacturer Number |
MEQ20 |
FNQ-20 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786351 |
00051712786355 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEQ20 20A 500V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 500V 20A - Midget Time Delay Fuses 500V Supplemental Protection Of Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 500V 20A Features Include:Interrupting Rating: 10KA RMS Ampscompact Dimensionsfiber Tube Constructiontime-Delay Allows Harmless Inductive Surges to Pass Without Needless Fuse Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 500V 20A:
|
FNQ20 20A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 20 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.00 (Each) |
$40.08 (Each) |
Carton/Reel |
$32.00 (1 Each) |
$400.80 (10 Each) |
Standard Packaging/Reel |
$320.00 (10 Each) |
$400.80 (10 Each) |
|
amperage rating |
- |
20 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
20 A |
interrupt rating |
- |
10 kAIC |
Material |
- |
Fiber (Tube);Brass (End Cap) |
Voltage Rating |
- |
500 V ac |
|
Diameter |
- |
0.41 in;10.3 mm |
Overall Length |
- |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
20A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
20A 500V TD CT MIDGET FUSE |
extra long description |
MOR T626-MEQ20 Midget Time Delay Fu |
BUSS FNQ-20 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014. |
Long Description |
Midget Time Delay Fuses 500V 20A - Midget Time Delay Fuses 500V Supplemental protection of transformers, solenoids and other high inrush circuits.Midget Time Delay Fuses 500V 20A features include:Interrupting Rating: 10kA RMS AmpsCompact dimensionsFiber tube constructionTime-delay allows harmless inductive surges to pass without needless fuse openingUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Time Delay Fuses 500V 20A: |
Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 20 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb |
Product Type |
Midget Time Delay Fuses 500V 20a |
Buss Midget Fuse |
Short Description |
- |
20 A, 500 VAC, Time Delay Midget Fuses |
Special Features |
- |
Nickel Plated Brass Endcap |
|
amps |
20 |
- |
class |
- |
Supplemental |
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
- |
0.4100 IN X 0.4100 IN X 1.5000 IN |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Midget Time Delay Fuses |
- |
media |
- |
Yes |
package quantity |
- |
10 CT |
Standards Met |
- |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
Voltage |
500V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
T626-MEQ20 |
FNQ-20 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
FUSE |
|
|
Application |
- |
Motor Control Transformers and Other Circuits with in-Rush Currents |
standard |
- |
RoHS Compliant,CE Marked |