Item Comparison: MEQ20, FLQ20

Item

MEQ20 - 20A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ20
20A 500V Fiber Tube Time Delay Midget Fuse

$32.00 Each

$320.00 (10 Each)

QTY:
Each
Add
FLQ20 - 20A 500V TD CT Midget Fuse - Littelfuse

FLQ20
20A 500V TD CT Midget Fuse

$46.11 Each

$461.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 152 38
Vendor Eaton Littelfuse
Catalog Number MEQ20 FLQ20
Manufacturer Number MEQ20 FLQ020
Category Distribution Fuses - Dual Element Distribution Fuses - Renewable & Non-Renewable
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634786351 00079458160710
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description MEQ20 20A 500V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 500V 20A - Midget Time Delay Fuses 500V Supplemental Protection Of Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 500V 20A Features Include:Interrupting Rating: 10KA RMS Ampscompact Dimensionsfiber Tube Constructiontime-Delay Allows Harmless Inductive Surges to Pass Without Needless Fuse Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 500V 20A:
FLQ20 20A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.00 (Each) $46.11 (Each)
Carton/Reel $32.00 (1 Each) $46.11 (1 Each)
Standard Packaging/Reel $320.00 (10 Each) $461.10 (10 Each)
Description 20A 500V FIBER TUBE TIME DELAY MIDGET FUSE 20A 500V TD CT MIDGET FUSE
extra long description MOR T626-MEQ20 Midget Time Delay Fu L-FSE FLQ020 FUS 500V T/D MIDGET 20
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc -
Long Description Midget Time Delay Fuses 500V 20A - Midget Time Delay Fuses 500V Supplemental protection of transformers, solenoids and other high inrush circuits.Midget Time Delay Fuses 500V 20A features include:Interrupting Rating: 10kA RMS AmpsCompact dimensionsFiber tube constructionTime-delay allows harmless inductive surges to pass without needless fuse openingUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Time Delay Fuses 500V 20A: The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Product Type Midget Time Delay Fuses 500V 20a Fus 500V T/D Midget 20a
Special Features - Time-Delay
amps 20 -
Fuse Type Midget Time Delay Fuses -
Voltage 500V -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number T626-MEQ20 FLQ020
Category Description MIDGET FUSES MIDGET FUSES
Type - UL Supplemental
Application - control transformers
standard - Supplemental Protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat