Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
MEQ15 |
FNQ15 |
Manufacturer Number |
MEQ15 |
FNQ-15 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786153 |
00051712786157 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEQ15 15A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 15 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
|
FNQ15 15A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 15 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.90 (Each) |
$40.08 (Each) |
Carton/Reel |
$31.90 (1 Each) |
$400.80 (10 Each) |
Standard Packaging/Reel |
$319.00 (10 Each) |
$400.80 (10 Each) |
|
amperage rating |
- |
15 Amp |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
- |
10000 Amp (RMS Symmetrical) |
Material |
Fiber Tube |
Nickel-plated bronze endcap |
Voltage Rating |
- |
500 VAC |
|
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
15A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
15A 500V TD CT MIDGET FUSE |
extra long description |
EFSE MEQ15 UL TIME DELAY MIDGET FUS |
BUSS FNQ-15 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Long Description |
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 15 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V |
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 15 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V |
Product Type |
Ul Time Delay Midget Fuse |
Buss Midget Fuse |
Special Features |
- |
Nickel Plated Brass Endcap |
|
class |
- |
Supplemental |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
0.4100 IN X 0.4100 IN X 1.5000 IN |
media |
- |
Yes |
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
T626-MEQ15 |
FNQ-15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
Not Applicable,RoHS Compliant |
CE Marked,RoHS Compliant |