Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
MEQ15 |
ATQ15 |
Manufacturer Number |
MEQ15 |
ATQ15 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786153 |
00782001904609 |
Weight per package |
0.02 (lbs/each) |
0.012 (lbs/each) |
Description |
MEQ15 15A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 15 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
|
ATQ15 500V 15A TD Midget Fuse
Fuse Atq - Midget - Time-Delay 500VAC 15A Ferrule Amp-Trap®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.90 (Each) |
$31.59 (Each) |
Carton/Reel |
$31.90 (1 Each) |
$31.59 (1 Each) |
Standard Packaging/Reel |
$319.00 (10 Each) |
$315.90 (10 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Ferrule |
interrupt rating |
- |
10 |
Material |
Fiber Tube |
- |
Voltage Rating |
- |
500 |
|
|
|
Description |
15A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
500V 15A TD MIDGET FUSE |
extra long description |
MOR T626-MEQ15 Midget Time Delay Fu |
Mersen ATQ15 Fuse ATQ - Midget - Ti |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) |
Long Description |
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 15 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V |
Fuse ATQ - Midget - Time-Delay 500VAC 15A Ferrule Amp-Trap® |
Product Type |
Midget Time Delay Fuses 500V 15a |
Fuse Atq - Midget - Time-Delay 500VAC 15A Ferrule |
Short Description |
- |
500V 15A TD MIDGET FUSE |
Special Features |
- |
Numerous ratings for a wide variety of applications up to 500VAC Time-delay (12 seconds at 200 percent rating) for circuits with high inrush current Can be used with UltraSafe™ Fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions |
|
AC Voltage Rating |
- |
500 |
amps |
15 |
- |
class |
- |
Midget |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget Time Delay Fuses |
- |
Voltage |
500V |
- |
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
T626-MEQ15 |
ATQ15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Midget Fuses |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Supplemental protection of lighting, solenoid, motor and transformer circuits |
Mounting |
- |
Clip |
standard |
Not Applicable,RoHS Compliant |
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14 |