Item Comparison: MEQ10, FNQ10

Item

MEQ10 - 10A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ10
10A 500V Fiber Tube Time Delay Midget Fuse

$31.67 Each

$316.70 (10 Each)

QTY:
Each
Add
FNQ10 - 10A 500V TD CT Midget Fuse - Eaton

FNQ10
10A 500V TD CT Midget Fuse

$40.08 Each

$400.80 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 304 161
Vendor Eaton Eaton
Catalog Number MEQ10 FNQ10
Manufacturer Number T626-MEQ10 FNQ-10
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634786108 00051712786102
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description MEQ10 10A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
FNQ10 10A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.67 (Each) $40.08 (Each)
Carton/Reel $31.67 (1 Each) $400.80 (10 Each)
Standard Packaging/Reel $316.70 (10 Each) $400.80 (10 Each)
amperage rating - 10 Amp
connection - Ferrule End X Ferrule End
Current Rating 10 A 10 A
interrupt rating 10 kAIC 10 kAIC
Material Fiber Tube Fiber (Tube);Brass (End Cap)
Voltage Rating 500 V ac 500 V ac
Diameter 13/32 in 0.41 in;10.3 mm
Overall Length 1-1/2 in 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 10A 500V FIBER TUBE TIME DELAY MIDGET FUSE 10A 500V TD CT MIDGET FUSE
extra long description MOR T626-MEQ10 Midget Time Delay Fu BUSS FNQ-10 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb
Product Type Midget Fuse Buss Midget Fuse
Short Description Midget Fuse, 10 A, 500 VAC, Time Delay 10 A, 500 VAC, Time Delay Midget Fuses
Special Features - Nickel Plated Brass Endcap
amps 10 -
class - Supplemental
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
Fuse Speed - Time Delay
Fuse Type Midget -
media - Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;File E162443;CSA Certified LR700489 UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
Voltage 500V -
Made in USA yes yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number MEQ10 FNQ-10
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.02 lb 180 lb;0.082 kg
Application Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications Motor Control Transformers and Other Circuits with in-Rush Currents
standard RoHS Compliant,Not Applicable CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat