Item Comparison: MEN5, FNM5

Item

MEN5 - 5A 250V Fiber Tube Time Delay Midget Fuse - Eaton

MEN5
5A 250V Fiber Tube Time Delay Midget Fuse

$11.09 Each

$110.90 (10 Each)

QTY:
Each
Add
FNM5 - 5A 250V TD Midget Fuse - Eaton Bussmann Series

FNM5
5A 250V TD Midget Fuse

$15.90 Each

$159.00 (10 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 731 292
Vendor Eaton Eaton Bussmann Series
Catalog Number MEN5 FNM5
Manufacturer Number T626-MEN5 FNM-5
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634520504 00051712520508
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description MEN5 5A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
FNM5 5A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.09 (Each) $15.90 (Each)
Carton/Reel $11.09 (1 Each) $159.00 (10 Each)
Standard Packaging/Reel $110.90 (10 Each) $159.00 (10 Each)
amperage rating - 5 Amp
connection - Ferrule End X Ferrule End
Current Rating 5 A 5 A
interrupt rating 10 kAIC @ 125 V ac 200 A @ 250 V ac;10 kAIC @ 125V ac
Material Fiber Tube Melamine (Tube);Brass (Cap)
Voltage Rating 250 V ac 250 V ac
Diameter 13/32 in 0.41 in;10.3 mm
Overall Length 1-1/2 in 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 5A 250V FIBER TUBE TIME DELAY MIDGET FUSE 5A 250V TD MIDGET FUSE
extra long description MOR T626-MEN5 MEN5 Midg TimeDelay 2 BUSS FNM-5 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023.
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb
Product Type Midget Fuse Buss Midget Fuse
Short Description Midget Fuse, 5 A, 250 VAC, Time Delay 5 A, 250 VAC, Time Delay Fusetron Fuse
Special Features - Nickle Plated Brass Endcap
amps 5 -
class - Supplemental
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions - 1.5000 IN X 0.4100 IN X 0.4100 IN
element - Dual
Element Type - Dual
Fuse Class - Class CC
Fuse Speed - Time Delay
Fuse Type Midget -
media - Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;File E162443;CSA Certified LR700489 UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified
Voltage 250V -
Made in USA yes yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number MEN5 FNM-5
Category Description MIDGET FUSES MIDGET FUSES
Type - FUSE
Weight 0.01 lb 0.125 lb;0.057 kg
Application Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits General Purpose Circuits;Lighting Circuit Protection;Meter Circuits
standard - RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat