Item Comparison: FNM312, MEN3.5

Item

FNM312 - 3-1/2A 32V TD Midget Fuse - Eaton Bussmann Series

FNM312
3-1/2A 32V TD Midget Fuse

$16.36 Each

$163.60 (10 Each)

QTY:
Each
Add
MEN3.5 - 3-1/2A 250V Fiber Tube Time Delay Midget Fuse - Eaton

MEN3.5
3-1/2A 250V Fiber Tube Time Delay Midget Fuse

$10.27 Each

$102.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 67 0
Vendor Eaton Bussmann Series Eaton
Catalog Number FNM312 MEN3.5
Manufacturer Number FNM-3-1/2 MEN3.5
Category Fuses - Small Dimension Fuses Distribution Fuses - Dual Element
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00051712520355 00782634520351
Weight per package 0.02 (lbs/each) 0.001 (lbs/each)
Description FNM312 3-1/2A 32V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 3.5 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 100 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
MEN3.5 3-1/2A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 3.5 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.36 (Each) $10.27 (Each)
Carton/Reel $163.60 (10 Each) $10.27 (1 Each)
Standard Packaging/Reel $163.60 (10 Each) $102.70 (10 Each)
amperage rating 3-1/2 Amp -
connection Ferrule End X Ferrule End -
interrupt rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac -
Material Nickel-plated bronze endcap Fiber tube construction
Voltage Rating 250 VAC -
Size 13/32 In Diameter X 1-1/2 In Length -
Description 3-1/2A 32V TD MIDGET FUSE 3-1/2A 250V FIBER TUBE TIME DELAY MIDGET FUSE
extra long description BUSS FNM-3-1/2 BUSS MIDGET FUSE EFSE MEN3.5 UL TIME DELAY MIDGET FU
Features Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description Eaton Bussmann series FNM fuse, Time-delay, 3.5 A, Dual, Non-indicating, Ferrule end x ferrule end, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated bronze endcap, Standard, 250 V Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 3.5 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Product Type Buss Midget Fuse Ul Time Delay Midget Fuse
Special Features Nickle Plated Brass Endcap -
class Supplemental -
dimensions 0.3900 IN X 0.3900 IN X 1.4400 IN 1.0000 IN X 0.4060 IN X 0.4060 IN
element Dual -
media Yes Yes
Brand Eaton EDISON
Manufacturers Part Number FNM-3-1/2 MEN3.5
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Application Ind Facilities & Factories - Facility: Safety and Security Systems Datacenters - Facilities: Critical Power
standard CE Marked,RoHS Compliant CSA Certified,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat