Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEN20 |
FLM20 |
Manufacturer Number |
T626-MEN20 |
FLM020 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634522003 |
00079458140712 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEN20 20A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FLM20 20A 32V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.26 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.26 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$112.60 (10 Each) |
$0.00 (10 Each) |
|
Current Rating |
20 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
10kA |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
250 |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
|
Description |
20A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
20A 32V TD MIDGET FUSE |
extra long description |
MOR T626-MEN20 Midget Time Delay Fu |
L-FSE FLM020 FUS 250V T/D MIDGET 20 |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 20 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses. |
Product Type |
Midget Fuse |
Fus 250V T/D Midget 20a |
Short Description |
Midget Fuse, 20 A, 250 VAC, Time Delay |
- |
Special Features |
- |
RoHS |
|
amps |
20 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Type |
Midget |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
Voltage |
250V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
MEN20 |
FLM020 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
Time-Delay |
|
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
small motors/high inrush |
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
Call nearest store for Item Price
|