Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
MEN10 |
TRM10 |
Manufacturer Number |
T626-MEN10 |
TRM10 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634521006 |
00782001746575 |
Weight per package |
0.01 (lbs/each) |
0.012 (lbs/each) |
Description |
MEN10 10A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
|
TRM10 250V 10A 1 1/2X13/32 Midget TD Fuse
Fuse TRM - Midget - Time-Delay 250VAC 10A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.14 (Each) |
$11.41 (Each) |
Carton/Reel |
$11.14 (1 Each) |
$11.41 (1 Each) |
Standard Packaging/Reel |
$111.40 (10 Each) |
$114.10 (10 Each) |
|
amperage rating |
- |
10 |
connection |
- |
Ferrule |
Current Rating |
10 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
10 |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
250 |
|
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
Size |
- |
1.5 x 0.41 |
|
Description |
10A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
250V 10A 1 1/2X13/32 MIDGET TD FUSE |
extra long description |
MOR T626-MEN10 MEN10 Midg TimeDelay |
Mersen TRM10 Fuse TRM - Midget - Ti |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection). |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 10 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb |
Fuse TRM - Midget - Time-Delay 250VAC 10A Ferrule Tri-Onic® |
Product Type |
Midget Fuse |
Fuse TRM - Midget - Time-Delay 250VAC 10A Ferrule |
Short Description |
Midget Fuse, 10 A, 250 VAC, Time Delay |
250V 10A 1 1/2x13/32 MID TD |
Special Features |
- |
Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions |
|
AC Voltage Rating |
- |
250 |
amps |
10 |
- |
class |
- |
Midget |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Type |
Midget |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
Voltage |
250V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
MEN10 |
TRM10 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
Midget Fuses |
|
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
Small motors Small transformers Lighting circuits Control circuits |
Mounting |
- |
Clip |
standard |
- |
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14 |