Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
MDL5R |
MDL5R |
Manufacturer Number |
MDL-5-R |
MDL-5-R |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121623 - Electronic fuse
|
UPC/EAN/GTIN |
00051712652308 |
00051712652308 |
Weight per package |
0.01 (lbs/each) |
0.004 (lbs/each) |
Description |
MDL5R 5A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 5A, 250 Vac, 32 VDC (Self Certified)
|
MDL5R 5A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.93 (Each) |
$4.29 (Each) |
Carton/Reel |
$14.65 (5 Each) |
$21.45 (5 Each) |
Standard Packaging/Reel |
$14.65 (5 Each) |
$21.45 (5 Each) |
|
amperage rating |
5 A |
- |
Characteristics |
- |
TIME DELAY |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
- |
5 Amp |
interrupt rating |
10 kAIC at 125 Vac200 AIC at 250 Vac |
200 A @ 250 V ac;10000 A @ 125 V ac |
Interrupting Rating |
- |
200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
Material |
Glass tubeNickel-plated brass end cap construction |
Glass (Body);Brass( End Cap) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 Vac, 32 Vdc (self certified) |
250 Volt AC |
|
Diameter |
- |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
- |
1.250 in;31.75 mm |
Size |
1/4 In Diameter X 1-1/4 In Length |
- |
|
Additional Information |
- |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
5A 250V SMALL DIM FUSE |
5A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
extra long description |
BUSS MDL-5-R BUSS SMALL DIMENSION F |
GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; TIME DELAY CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; MDL MODEL |
Features |
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets. |
- |
Long Description |
Eaton MDL Series Time-delay fuse 5A, 250 Vac, 32 Vdc (self certified) |
BUSS SMALL DIMENSION FUSE |
Product Type |
Buss Small Dimension Fuse |
Fuse |
Short Description |
- |
5 A, 250 VAC, Time Delay Fuse |
Special Features |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
- |
|
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
X X 1.2598 IN |
- |
Fuse Speed |
- |
Time Delay |
package quantity |
- |
5 CT |
Response Time |
60 min at 135%, 120 sec at 200%, 5 sec at 200% |
60 min @ 135%;120 s @ 200 %;5 s @ 200 % |
Standards Met |
- |
UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant |
|
Brand |
Eaton |
|
Manufacturers Part Number |
MDL-5-R |
MDL-5-R |
Model |
- |
MDL |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Time-delay fuse |
GLASS TUBE |
|
Manufacturer Status |
- |
Non-Stock |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Electronic Circuits |
Approval |
- |
UL 248-14, CSA, CE |
standard |
CE Marked,RoHS Compliant |